Blower, 16-1/2 In, 2 HP, 208-230/460 Volts

DAYTON| Zoro #: G0378917| Mfr #: 7C046

$2,337.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0378917 Mfr #: 7C046
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverSones @ 0.750-In. SP @ 5 Ft.: 20
Max. Blower RPM: 2041Dimension A (In.): 17-1/2
Wheel Type: Backward InclineMax. BHP: 2.00
CFM @ 2.500-In. SP: 3173Voltage: 208-230/460
Inlet Dia. (In.): 17-1/2CFM @ 2.000-In. SP: 3647
Motor Enclosure: Open DripproofCFM @ 1.500-In. SP: 3985
Hz: 60Housing Width (In.): 34-1/4
CFM @ 1.000-In. SP: 4268Dimension K (In.): 12-1/2
Housing Height (In.): 32-7/8Dimension H (In.): 17-3/4
Discharge Width (In.): 12-3/4CFM @ 0.750-In. SP: 4393
Blower RPM: 1785Housing Depth (In.): 31
Dimension G (In.): 17-1/2Discharge Height (In.): 32-7/8
CFM @ 0.500-In. SP: 4521Wheel Dia. (In.): 16-1/2
Full Load Amps: 6.0-5.8/2.9Dimension F (In.): 28-1/4
Motor Insulation: Class FCFM @ 0.250-In. SP: 4645
Shaft Dia. (In.): 1-1/4Dimension N (In.): 21-3/8
Dimension E (In.): 30Wheel Material: Spark Resistant Aluminum
Motor RPM: 1745Dimension M (In.): 20-3/8
Dimension C (In.): 19-1/2Motor HP: 2
Dimension J (In.): 31Dimension B (In.): 12-3/4
Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 16-1/2 In, CFM @ 0250-In SP 4645, @ 0500-In SP 4521, Sones @ 0750-In SP @ 5 Ft 20, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 61-55/28, Motor HP 2, Bearing Type Ball, Housing Height 32 7/8 In, Housing Width 34 1/4 In, Housing Depth 31 In, Inlet Dia 17 1/2 In, Discharge Height 32 7/8 In, Discharge Width 12 3/4 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.