Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blower, 16 In, w/ 1 1/2 HP Drive Pkg

  • Zoro #: G0538307
  • Mfr #: 7A0J7
$1,643.65
  • Outlet Dia. (In.): 11
  • CFM @ 0.500-In. SP: 4259
  • Sones @ 0.000-In. SP @ 5 Ft.: 23
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #7A0J7 Specifications

  • Zoro #: G0538307
  • Mfr #: 7A0J7
Outlet Dia. (In.): 11 CFM @ 0.500-In. SP: 4259
Sones @ 0.000-In. SP @ 5 Ft.: 23 Mounting Position: Vertical/Horizontal
Max. Inlet Temp. (Deg. F): 160 Speed Control: No
Motor Enclosure: Open Dripproof Item: Inline Duct Blower
CFM @ 1.250-In. SP: 3656 Wheel Dia. (In.): 16
CFM @ 0.125-In. SP: 4503 Sones @ 0.125-In. SP @ 5 Ft.: 22
Dimension D (In.): 1-1/2 CFM @ 0.625-In. SP: 4178
Max. Motor Height (In.): 13-3/8 CFM @ 2.000-In. SP: 2566
Dimension A (In.): 26-1/8 CFM @ 1.000-In. SP: 3880
CFM @ 2.500-In. SP: - Blower RPM: 1588
CFM @ 0.750-In. SP: 4079 Dimension C (In.): 22-7/8
Phase: Single Max. Depth (In.): 26
Sones @ 0.250-In. SP @ 5 Ft.: 22 Agency Compliance: UL And C-UL Listed
Dimension E (In.): 20 Motor Type: Capacitor Start
Dimension F (In.): 17 Type: Centrifugal, With Drive Package
Dimension B (In.): 26 Full Load Amps: 18/9.3-9.0
CFM @ 0.000-In. SP: 4585 CFM @ 1.500-In. SP: 3389
Wheel Material: Aluminum Shaft Dia. (In.): 1
Hz: 60 Motor HP: 1-1/2
Motor RPM: 1725 Housing Material: Galvanized steel
Inlet Height (In.): 22-7/8 CFM @ 1.75-In. SP: 3055
CFM @ 0.375-In. SP: 4341 Inlet Width (In.): 22-7/8
Wheel Type: Backward Incline Centrifugal Inlet Dia. (In.): 11
Outlet Height (In.): 22-7/8 Stock No.: 5AV79
Height (In.): 26 Voltage: 115/208-230
Bearing Type: Regreasable Pillow Block CFM @ 0.250-In. SP: 4422
Includes: Access Panels Assembled/Unassembled: Unassembled
Dimension G (In.): 13-1/4 Width (In.): 26
Max. BHP: 1.56 Outlet Width (In.): 22-7/8
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia. (In.) 16, Blower RPM 1588, Max. Inlet Temp. (Deg. F) 160, Voltage 115/208-230, 60 Hz, Single Phase, Full Load Amps 18/9.3-9.0, Motor RPM 1725

Reviews of Dayton #7A0J7