KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 168 cfm, 230V, 0.35A, 1650 rpm

DAYTON| Zoro #: G2380804| Mfr #: 1TDR1

$93.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.200-In. SP: 144
With Flange: No
Agency Compliance: UL Recognized US and Canada (E47479), CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380804 Mfr #: 1TDR1
CFM @ 0.200-In. SP: 144With Flange: No
Agency Compliance: UL Recognized US and Canada (E47479), CEOutlet Width: 3-5/16"
Wheel Type: Forward CurveOverall Height: 7-7/8"
Dimension C: 6-1/2"Housing Color: Gray
Blower Voltage: 230VACOverall Width: 6-1/2"
Max. Ambient Temp.: 104 Degrees FMotor Enclosure: Open
CFM @ 0.100-In. SP: 156Dimension B: 10"
CFM @ 0.300-In. SP: 130Blower Thermal Protection: Auto
Mounting Position: All PositionMax. Inlet Temp.: 104 Degrees F
Full Load Amps: 0.35Lead Length: 13"
Blower Conduit Box: YesCFM @ 0.400-In. SP: 118
Dimension A: 7-15/16"Drive Type: Direct
Item: OEM BlowerOverall Depth: 7-15/16"
Motor Insulation: Class BDimension D: 3-3/8"
Replaces: 2C916Blower Motor Type: Permanent Split Capacitor
Bearing Type: BallDimension F: 3-5/16"
Blower Outlet Shape: RectangularRPM: 1650
Inlet Dia.: 4-3/4"Outlet Height: 2-7/8"
Phase: 1Housing Finish: Enamel
Dimension J: 2-1/4"Blower Wheel Width: 1-7/8"
Blower Wheel Diameter: 5-3/16"Blower Item: OEM Specialty Blower
Housing Material: Rolled SteelCFM @ 0.000-In. SP: 168
Dimension E: 7-15/16"CFM @ 0.500-In. SP: 55
Hz: 50/60Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 5-3/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 168, 50/60 Hz, 1 Phase, Full Load Amps 0.35, RPM 1650, Max. Inlet Temp. 104 Degrees F, Overall Height 7-7/8 In., Overall Width 6-1/2 In., Overall Depth 7-15/16 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews