Blower, 174 cfm, 115V, 0.60A, 1650 rpm

DAYTON| Zoro #: G1591353| Mfr #: 1TDP9

$83.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.500-In. SP: 95Full Load Amps: 0.60Bearing Type: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1591353 Mfr #: 1TDP9
CFM @ 0.500-In. SP: 95Full Load Amps: 0.60
Bearing Type: BallOutlet Height: 2-7/8"
Dimension J: 2-1/4"Drive Type: Direct
Blower Item: OEM Specialty BlowerOverall Depth: 7-15/16"
Blower Wheel Width: 1-7/8"Max. Ambient Temp.: 104 Degrees F
Mounting Position: All PositionDimension E: 7-15/16"
Blower Conduit Box: YesCFM @ 0.200-In. SP: 152
Housing Finish: EnamelBlower Motor Type: Permanent Split Capacitor
Item: OEM BlowerDimension B: 10"
CFM @ 0.100-In. SP: 162Dimension C: 6-1/2"
Blower Wheel Diameter: 5-3/16"Overall Width: 6-1/2"
Max. Inlet Temp.: 104 Degrees FRPM: 1650
Housing Color: GrayHz: 50/60
CFM @ 0.300-In. SP: 134Dimension F: 3-5/16"
With Flange: NoDimension A: 7-15/16"
Agency Compliance: UL Recognized US and Canada (E47479), CEWheel Type: Forward Curve
Phase: 1CFM @ 0.000-In. SP: 174
Dimension D: 3-3/8"Inlet Dia.: 4-3/4"
Blower Outlet Shape: RectangularReplaces: 1C982
Overall Height: 7-13/16"Blower Voltage: 115VAC
Motor Enclosure: OpenOutlet Width: 3-5/16"
CFM @ 0.400-In. SP: 118Blower Thermal Protection: Auto
Motor Insulation: Class BLead Length: 13"
Housing Material: Rolled SteelCountry of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 5-3/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 174, 50/60 Hz, 1 Phase, Full Load Amps 0.60, RPM 1650, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 4-3/4 In., Overall Height 7-13/16 In., Overall Width 6-1/2 In., Overall Depth 7-15/16 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews