20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Blower, 18-1/4 In, 1 HP, 115/208-230 V

DAYTON| Zoro #: G1733462| Mfr #: 7HT70

$2,515.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1733462 Mfr #: 7HT70
Agency Compliance: AMCA Air, UL/cUL 762Max. Inlet Temp. (Deg. F): 300
Housing Finish: Gray Polyester UrethaneHz: 60
Assembled/Unassembled: UnassembledHousing Material: Steel
Mounting Position: Shaft HorizontalItem: Utility Exhaust Blower
Bearing Type: BallMotor Insulation: Class B
Max. Ambient Temp. (F): 104Type: Belt Drive, Backward Incline, With Drive Package
Includes: Weatherhood (For External Mounting Only for UL 762)Wheel Material: Spark Resistant Aluminum
CFM @ 1.500-In. SP: 2620Motor RPM: 1725
Dimension J (In.): 34-1/4Sones @ 0.750-In. SP @ 5 Ft.: 14.5
CFM @ 1.000-In. SP: 3437Motor HP: 1
Dimension H (In.): 19-5/8CFM @ 0.750-In. SP: 3690
Wheel Type: Backward InclinedMax. BHP: 1.00
Dimension G (In.): 19-3/8CFM @ 0.500-In. SP: 3916
Voltage: 115/208-230Inlet Dia. (In.): 19-1/4
Dimension F (In.): 32-1/4CFM @ 0.250-In. SP: 4125
Motor Type: Capacitor-Start/RunDimension E (In.): 33-1/4
Motor Enclosure: Open DripproofHousing Width (In.): 38-1/8
Dimension C (In.): 22Dimension K (In.): 13-3/4
Housing Height (In.): 36-1/8Dimension B (In.): 14-1/8
Blower RPM: 1197Housing Depth (In.): 34-1/4
Dimension A (In.): 19-1/4Wheel Dia. (In.): 18-1/4
Full Load Amps: 8.4/4.6-4.2Discharge Width (In.): 14-1/8
Shaft Dia. (In.): 1-1/4Dimension N (In.): 23-3/8
Discharge Height (In.): 36-1/8Phase: 1
Dimension M (In.): 22-3/8Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 18-1/4 In, CFM @ 0250-In SP 4125, @ 0500-In SP 3916, Sones @ 0750-In SP @ 5 Ft 145, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 122/60-61, Motor HP 1, Bearing Type Ball, Housing Height 36-1/8 In, Housing Width 38-1/8 In, Housing Depth 34-1/4 In, Inlet Dia 19-1/4 In, Discharge Height 36-1/8 In, Discharge Width 14-1/8 In, Includes Weatherhood (For External Mounting Only for UL 762)
Save 15%. Sign up for Z-mail.