Blower, 18-1/4 In, 1 HP, 208-230/460V

DAYTON| Zoro #: G1924824| Mfr #: 7HT73

$2,471.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1924824 Mfr #: 7HT73
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Dimension G (In.): 19-3/8
CFM @ 0.500-In. SP: 3916Voltage: 208-230/460
Inlet Dia. (In.): 19-1/4Dimension F (In.): 32-1/4
CFM @ 0.250-In. SP: 4125Motor Type: 3-Phase
Dimension E (In.): 33-1/4Motor Enclosure: Totally Enclosed Fan-Cooled
Housing Width (In.): 38-1/8Dimension C (In.): 22
Dimension K (In.): 13-3/4Housing Height (In.): 36-1/8
Dimension B (In.): 14-1/8Blower RPM: 1197
Housing Depth (In.): 34-1/4Dimension A (In.): 19-1/4
Wheel Dia. (In.): 18-1/4Full Load Amps: 3.4-3.6/1.8
Discharge Width (In.): 14-1/8Shaft Dia. (In.): 1-1/4
Dimension N (In.): 23-3/8Discharge Height (In.): 36-1/8
Phase: 3Dimension M (In.): 22-3/8
CFM @ 1.500-In. SP: 2620Wheel Material: Spark Resistant Aluminum
Motor RPM: 1725Dimension J (In.): 34-1/4
CFM @ 1.000-In. SP: 3437Sones @ 0.750-In. SP @ 5 Ft.: 14.5
Motor HP: 1Dimension H (In.): 19-5/8
CFM @ 0.750-In. SP: 3690Wheel Type: Backward Inclined
Max. BHP: 1.00Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 18-1/4 In, CFM @ 0250-In SP 4125, @ 0500-In SP 3916, Sones @ 0750-In SP @ 5 Ft 145, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 122/60-61, Motor HP 1, Bearing Type Ball, Housing Height 36-1/8 In, Housing Width 38-1/8 In, Housing Depth 34-1/4 In, Inlet Dia 19-1/4 In, Discharge Height 36-1/8 In, Discharge Width 14-1/8 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.