Blower, 18-1/4 In, 1/2 HP, 115/208/230 V

DAYTON| Zoro #: G2424021| Mfr #: 7HT62

$2,099.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2424021 Mfr #: 7HT62
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 1/2Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageWheel Material: Spark Resistant Aluminum
Agency Compliance: AMCA Air, UL/cUL 762Motor RPM: 1725
Item: Utility Exhaust BlowerIncludes: Weatherhood (For External Mounting Only for UL 762)
Dimension K (In.): 13-3/4Full Load Amps: 7.6/3.7-3.8
CFM @ 1.000-In. SP: 1864Blower RPM: 950
Dimension N (In.): 23-3/8CFM @ 0.750-In. SP: 2540
Discharge Width (In.): 14-1/8Wheel Dia. (In.): 18-1/4
Dimension M (In.): 22-3/8CFM @ 0.500-In. SP: 2894
Discharge Height (In.): 36-1/8Shaft Dia. (In.): 1-1/4
Dimension J (In.): 34-1/4CFM @ 0.250-In. SP: 3176
Max. Inlet Temp. (Deg. F): 300Phase: 1
Dimension H (In.): 19-5/8Sones @ 0.750-In. SP @ 5 Ft.: 11.0
Max. BHP: 0.50Dimension G (In.): 19-3/8
Wheel Type: Backward InclinedInlet Dia. (In.): 19-1/4
Dimension F (In.): 32-1/4Voltage: 115/208/230
Dimension E (In.): 33-1/4Motor Type: Split-Phase
Housing Width (In.): 38-1/8Dimension C (In.): 22
Motor Enclosure: Open DripproofHousing Height (In.): 36-1/8
Dimension B (In.): 14-1/8Max. Ambient Temp. (F): 104
Housing Depth (In.): 34-1/4Dimension A (In.): 19-1/4
Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 18-1/4 In, CFM @ 0250-In SP 3176, @ 0500-In SP 2894, Sones @ 0750-In SP @ 5 Ft 110, Voltage 115/208/230, 60 Hz, 1 Phase, Full Load Amps 76/37-38, Motor HP 1/2, Bearing Type Ball, Housing Height 36-1/8 In, Housing Width 38-1/8 In, Housing Depth 34-1/4 In, Inlet Dia 19-1/4 In, Discharge Height 36-1/8 In, Discharge Width 14-1/8 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.