20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blower, 18-1/4 In, 1/2 HP, 208-230/460V

DAYTON| Zoro #: G1417114| Mfr #: 7HT65

$2,404.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1417114 Mfr #: 7HT65
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 1/2Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageWheel Material: Spark Resistant Aluminum
Agency Compliance: AMCA Air, UL/cUL 762Motor RPM: 1725
Item: Utility Exhaust BlowerIncludes: Weatherhood (For External Mounting Only for UL 762)
Wheel Dia. (In.): 18-1/4Dimension M (In.): 22-3/8
CFM @ 0.500-In. SP: 2894Discharge Height (In.): 36-1/8
Shaft Dia. (In.): 1-1/4Dimension J (In.): 34-1/4
CFM @ 0.250-In. SP: 3176Max. Inlet Temp. (Deg. F): 300 Degrees
Phase: 1Dimension H (In.): 19-5/8
Sones @ 0.750-In. SP @ 5 Ft.: 11Max. BHP: 0.5
Dimension G (In.): 19-3/8Wheel Type: Backward Inclined
Inlet Dia. (In.): 19-1/4Dimension F (In.): 32-1/4
Voltage: 208-230/460Dimension E (In.): 33-1/4
Motor Type: 3-PhaseHousing Width (In.): 38-1/8
Dimension C (In.): 22Motor Enclosure: Totally Enclosed Fan-Cooled
Housing Height (In.): 36-1/8Dimension B (In.): 14-1/8
Max. Ambient Temp. (F): 104 DegreesHousing Depth (In.): 34-1/4
Dimension A (In.): 19-1/4Dimension K (In.): 13-3/4
Full Load Amps: 2.3-2.4/1.2CFM @ 1.000-In. SP: 1864
Blower RPM: 950Dimension N (In.): 23-3/8
CFM @ 0.750-In. SP: 2540Discharge Width (In.): 14-1/8
Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 18-1/4 In, CFM @ 0250-In SP 3176, @ 0500-In SP 2894, Sones @ 0750-In SP @ 5 Ft 110, Voltage 115/208/230, 60 Hz, 1 Phase, Full Load Amps 76/37-38, Motor HP 1/2, Bearing Type Ball, Housing Height 36-1/8 In, Housing Width 38-1/8 In, Housing Depth 34-1/4 In, Inlet Dia 19-1/4 In, Discharge Height 36-1/8 In, Discharge Width 14-1/8 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.