Blower, 18-1/4 In, 1/3 HP, 115/208-230 V

DAYTON| Zoro #: G0284794| Mfr #: 7HT59

$2,265.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0284794 Mfr #: 7HT59
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 1/3Max. Inlet Temp. (Deg. F): 300
Max. BHP: 0.33Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageWheel Material: Spark Resistant Aluminum
Max. Ambient Temp. (F): 104Agency Compliance: AMCA Air, UL/cUL 762
Motor RPM: 1725Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Dimension K (In.): 13-3/4
Dimension N (In.): 23-3/8CFM @ 0.500-In. SP: 2341
Blower RPM: 828Dimension M (In.): 22-3/8
CFM @ 0.250-In. SP: 2696Wheel Dia. (In.): 18-1/4
Dimension J (In.): 34-1/4Shaft Dia. (In.): 1-1/4
Dimension H (In.): 19-5/8Discharge Width (In.): 14-1/8
Phase: 1Dimension G (In.): 19-3/8
Discharge Height (In.): 36-1/8Inlet Dia. (In.): 19-1/4
Dimension F (In.): 32-1/4Sones @ 0.750-In. SP @ 5 Ft.: 10.4
Dimension E (In.): 33-1/4Wheel Type: Backward Inclined
Housing Width (In.): 38-1/8Dimension C (In.): 22
Voltage: 115/208-230Housing Height (In.): 36-1/8
Dimension B (In.): 14-1/8Motor Type: Capacitor-Start
Housing Depth (In.): 34-1/4Dimension A (In.): 19-1/4
Motor Enclosure: Totally Enclosed Fan-CooledFull Load Amps: 6.6/3.1-3.3
CFM @ 0.750-In. SP: 1668Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 18-1/4 In, CFM @ 0250-In SP 2696, @ 0500-In SP 2341, Sones @ 0750-In SP @ 5 Ft 104, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 67/34-34, Motor HP 1/3, Bearing Type Ball, Housing Height 36-1/8 In, Housing Width 38-1/8 In, Housing Depth 34-1/4 In, Inlet Dia 19-1/4 In, Discharge Height 36-1/8 In, Discharge Width 14-1/8 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.