20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower, 18-1/4 In, 1/4 HP, 115/208-230 V

DAYTON| Zoro #: G1066852| Mfr #: 7HT56

$2,254.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066852 Mfr #: 7HT56
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 1/4Max. Inlet Temp. (Deg. F): 300
Max. BHP: 0.25Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageWheel Material: Spark Resistant Aluminum
Max. Ambient Temp. (F): 104Agency Compliance: AMCA Air, UL/cUL 762
Motor RPM: 1725Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Phase: 1
Dimension G (In.): 19-3/8Discharge Height (In.): 36-1/8
Inlet Dia. (In.): 19-1/4Dimension F (In.): 32-1/4
Dimension E (In.): 33-1/4Wheel Type: Backward Inclined
Housing Width (In.): 38-1/8Dimension C (In.): 22
Voltage: 115/208-230Housing Height (In.): 36-1/8
Dimension B (In.): 14-1/8Motor Type: Capacitor-Start
Housing Depth (In.): 34-1/4Dimension A (In.): 19-1/4
Motor Enclosure: Totally Enclosed NonventilatedFull Load Amps: 4.8/2.3-2.4
Dimension K (In.): 13-3/4Dimension N (In.): 23-3/8
CFM @ 0.500-In. SP: 1952Blower RPM: 754
Dimension M (In.): 22-3/8CFM @ 0.250-In. SP: 2400
Wheel Dia. (In.): 18-1/4Dimension J (In.): 34-1/4
Shaft Dia. (In.): 1-1/4Dimension H (In.): 19-5/8
Discharge Width (In.): 14-1/8Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 18-1/4 In, CFM @ 0250-In SP 2400, @ 0500-In SP 1952, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 48/23-24, Motor HP 1/4, Bearing Type Ball, Housing Height 36-1/8 In, Housing Width 38-1/8 In, Housing Depth 34-1/4 In, Inlet Dia 19-1/4 In, Discharge Height 36-1/8 In, Discharge Width 14-1/8 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.