Blower, 18-1/4 In, 3/4 HP, 115/230 V

DAYTON| Zoro #: G1384661| Mfr #: 7HT69

$2,416.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384661 Mfr #: 7HT69
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 3/4Max. Inlet Temp. (Deg. F): 300
Max. BHP: 0.75Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageWheel Material: Spark Resistant Aluminum
Max. Ambient Temp. (F): 104Agency Compliance: AMCA Air, UL/cUL 762
Motor RPM: 1725Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Dimension E (In.): 33-1/4
Wheel Type: Backward InclinedHousing Width (In.): 38-1/8
Dimension C (In.): 22Voltage: 230/460
Housing Height (In.): 36-1/8Dimension B (In.): 14-1/8
Motor Type: 3-PhaseHousing Depth (In.): 34-1/4
Dimension A (In.): 19-1/4Motor Enclosure: Totally Enclosed Fan-Cooled
Full Load Amps: 3.0/1.5Dimension K (In.): 13-3/4
Dimension N (In.): 23-3/8CFM @ 1.000-In. SP: 2880
Blower RPM: 1087Dimension M (In.): 22-3/8
CFM @ 0.750-In. SP: 3206Wheel Dia. (In.): 18-1/4
Dimension J (In.): 34-1/4CFM @ 0.500-In. SP: 3479
Shaft Dia. (In.): 1-1/4Dimension H (In.): 19-5/8
CFM @ 0.250-In. SP: 3706Discharge Width (In.): 14-1/8
Phase: 3Dimension G (In.): 19-3/8
Discharge Height (In.): 36-1/8Inlet Dia. (In.): 19-1/4
Dimension F (In.): 32-1/4Sones @ 0.750-In. SP @ 5 Ft.: 12.8
Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 18-1/4 In, CFM @ 0250-In SP 3706, @ 0500-In SP 3479, Sones @ 0750-In SP @ 5 Ft 128, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 120/58, Motor HP 3/4, Bearing Type Ball, Housing Height 36-1/8 In, Housing Width 38-1/8 In, Housing Depth 34-1/4 In, Inlet Dia 19-1/4 In, Discharge Height 36-1/8 In, Discharge Width 14-1/8 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.