Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blower, 18 1/4 In

  • Zoro #: G0531535
  • Mfr #: 7C507

$2,108.68

  • CFM @ 1.000-In. SP: -
  • Discharge Width (In.): 14-1/4
  • Bearing Type: Ball
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #7C507 Specifications

  • Zoro #: G0531535
  • Mfr #: 7C507
CFM @ 1.000-In. SP: - Discharge Width (In.): 14-1/4
Bearing Type: Ball Wheel Material: Steel
Motor Frame: 56 CFM @ 0.125-In. SP: #
Blower RPM: 477 Motor RPM: 1725
Motor HP: 3/4 Max. Ambient Temp. (F): 104
Phase: 1 Discharge Height (In.): 19-5/8
Shaft Dia. (In.): 1-3/16 Depth (In.): 32
Motor Enclosure: Open Dripproof dBA @ 5 Feet: 56
Height (In.): 37 Item: Blower
Motor HP Range: - CFM @ 0.750-In. SP: 2090
CFM @ 0.250-In. SP: 3780 CFM @ 0.375-In. SP: 3530
Housing Material: Steel Inlet Dia. (In.): 19-5/8
CFM @ 1.250-In. SP: - Hz: 60
Motor Type: Capacitor Start Max. Inlet Temp. (Deg. F): 250
Assembled/Unassembled: Unassembled Rotation: CW
Footnotes: # Motor Overload Condition Wheel Width (In.): 9-7/32
Housing Finish: Gray Baked Polyester Epoxy CFM @ 0.500-In. SP: 3255
Voltage: 115/230 Full Load Amps: 11.3/5.5
Wheel Dia. (In.): 18-1/4 CFM @ 1.500-In. SP: -
Width (In.): 40 Type: With Drive Package
Includes: Weather Proof Drive Cover Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Blower, With Drive Package, Wheel Dia. (In.) 18-1/4, dBA @ 5 Feet 56, Max. Inlet Temp. (Deg. F) 250, Max. Ambient Temp. (F) 104, Voltage 115/230, 1 Phase, 60 Hz, Full Load Amps 11.3/5.5

Reviews of Dayton #7C507