Blower, 18 1/4 In

DAYTON| Zoro #: G0324441| Mfr #: 7C511

$2,367.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0324441 Mfr #: 7C511
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1-1/2Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
CFM @ 0.375-In. SP: #Voltage: 230/460
Phase: 3CFM @ 0.250-In. SP: #
Motor Type: Three PhaseMotor RPM: 1740
CFM @ 0.125-In. SP: #Motor Frame: 145T
Inlet Dia. (In.): 19-5/8Motor Enclosure: Open Dripproof
Height (In.): 37Hz: 60
Full Load Amps: 4.4/2.2Footnotes: # Motor Overload Condition
Depth (In.): 32Blower RPM: 608
dBA @ 5 Feet: 66Width (In.): 40
CFM @ 1.000-In. SP: 3690Wheel Width (In.): 9-7/32
CFM @ 0.750-In. SP: 4260Discharge Width (In.): 14-1/4
Wheel Dia. (In.): 18-1/4CFM @ 0.500-In. SP: 4665
Discharge Height (In.): 19-5/8Shaft Dia. (In.): 1-3/16
Country of Origin (subject to change): United States

Product Description

Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 18 1/4 Inches, Shaft Diameter 1 3/16 Inch, Airflow @ 0.500.750/1.000 Inch Static Pressure 4665/4260/3690 CFM, Blower Speed 608 RPM, Includes 1 1/2 HP 230/460 Volt 3 Phase Motor, Drives And Weatherproof Drive Cover, Height 37 Inches, Width 40 Inches, Depth 32 Inches, Inlet Diameter 19 5/8 Inches, Outlet Height 19 5/8 Inches, Outlet Width 14 1/4 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Viewed From Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.