20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blower, 18 1/4 In

DAYTON| Zoro #: G1089733| Mfr #: 7C892

$2,087.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089733 Mfr #: 7C892
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Width (In.): 40Discharge Width (In.): 14-1/4
Wheel Width (In.): 9-7/32Discharge Height (In.): 19-5/8
Wheel Dia. (In.): 18-1/4CFM @ 1.000-In. SP: 2880
Shaft Dia. (In.): 1-3/16CFM @ 0.750-In. SP: 3430
Voltage: 115/230Phase: 1
CFM @ 0.500-In. SP: 3980Motor Type: Capacitor Start
Motor RPM: 1725CFM @ 0.375-In. SP: 4180
Motor Frame: 56Inlet Dia. (In.): 19-5/8
CFM @ 0.250-In. SP: #Motor Enclosure: Open Dripproof
Height (In.): 37CFM @ 0.125-In. SP: #
Hz: 60Full Load Amps: 15.0/7.4
Footnotes: # Motor Overload ConditionDepth (In.): 32
Blower RPM: 542dBA @ 5 Feet: 62
Country of Origin (subject to change): United States

Product Description

Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 18 1/4 Inches, Shaft Diameter 1 3/16 Inch, Airflow @ 0.375/0.500/1.000 Inch Static Pressure 4180/3980/2880 CFM, Blower Speed 542 RPM, Includes 1 HP 115/230 Volt 1 Phase Motor, Drives And Weatherproof Drive Cover, Height 37 Inches, Width 40 Inches, Depth 32 Inches, Inlet Diameter 19 5/8 Inches, Outlet Height 19 5/8 Inches, Outlet Width 14 1/4 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Viewed From Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.