Blower, 18 1/4 In

DAYTON| Zoro #: G2416915| Mfr #: 7H141

$1,953.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2416915 Mfr #: 7H141
Housing Finish: Gray Baked Polyester EpoxyDimension K (In.): 17-1/8
Dimension S (In.): 33-3/8Bearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 1-3/16
Includes: Epoxy Coated Steel Weather Proof Drive CoverHeight (In.): 36-7/8
Dimension H (In.): 15Dimension E (In.): 17-1/2
Dimension F (In.): 21-1/2Dimension M (In.): 30-5/8
Dimension N (In.): 9-1/8Dimension J (In.): 12-5/8
Dimension L (In.): 14-5/8Max. Inlet Temp. (Deg. F): 250
Width (In.): 31-3/4Rotation: CW
Dimension P (In.): 19-5/8Dimension X (In.): 21-7/8
Wheel Material: SteelDimension T (In.): 25
Max. Ambient Temp. (F): 104Dimension Q (In.): 15-3/4
Outlet Width (In.): 14-1/4Outlet Height (In.): 19-5/8
Wheel Width (In.): 8-15/16Item: Blower
Wheel Dia. (In.): 18-1/4Inlet Dia. (In.): 19-5/8
Dimension C (In.): 19-5/8Dimension B (In.): 17
Dimension A (In.): 23-1/8Depth (In.): 41-1/4
Type: Backward Incline Belt Drive With Drive PackageFull Load Amps: 20.4/10.2
Motor Type: Capacitor StartDimension R (In.): 19-5/8
Motor Frame: 56Dimension D (In.): 17-1/2
Sones @ 2.000-In. SP @ 5 Ft.: -Motor Enclosure: Open Dripproof
dBA @ 5 Feet: 68Motor HP Range: -
Hz: 60CFM @ 2.000-In. SP: -
CFM @ 1.250-In. SP: 4163Blower RPM: 1325
CFM @ 1.500-In. SP: 3892CFM @ 4.000-In. SP: -
CFM @ 1.000-In. SP: 4408CFM @ 3.500-In. SP: -
Phase: 1CFM @ 0.750-In. SP: 4635
CFM @ 3.000-In. SP: -Motor RPM: 1725
CFM @ 0.500-In. SP: 4846CFM @ 2.500-In. SP: -
Motor HP: 1-1/2CFM @ 0.250-In. SP: 5043
Assembled/Unassembled: UnassembledMax. BHP: 1.50
Voltage: 115/230Country of Origin (subject to change): United States

Product Description

Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 18 1/4 Inches, Shaft Diameter 1 3/16 Inch, Airflow @ 0.250/0.750/1.500 Inches Static Pressure 5043/4635/3892 CFM, Blower Speed 1325 RPM, Includes 1 1/2 HP 115/230 Volt 1 Phase Motor, Drives And Weatherproof Drive Cover, Height 36 7/8 Inches, Width 39 3/4 Inches, Depth 31 3/4 Inches, Inlet Diameter 19 5/8 Inches, Outlet Height 19 5/8 Inches, Outlet Width 14 1/4 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation

Product Reviews

Save 15%. Sign up for Z-mail.