KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 184 cfm, 115V, 0.72A, 3150 rpm

DAYTON| Zoro #: G1909932| Mfr #: 1TDP8

$95.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.200-In. SP: 170
With Flange: Yes
Agency Compliance: UL Recognized US and Canada (E47479), CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909932 Mfr #: 1TDP8
CFM @ 0.200-In. SP: 170With Flange: Yes
Agency Compliance: UL Recognized US and Canada (E47479), CEOutlet Width: 2-11/16"
Wheel Type: Forward CurveOverall Height: 5-3/4"
Dimension C: 8-7/16"Housing Color: Gray
Blower Voltage: 115VACOverall Width: 8-7/16"
Max. Inlet Temp.: 104 Degrees FMotor Enclosure: Open
CFM @ 0.100-In. SP: 178Dimension B: 6-3/8"
Includes: Discharge Mounting FlangeBlower Thermal Protection: Auto
Mounting Position: All PositionMax. Ambient Temp.: 104 Degrees F
Full Load Amps: 0.72Lead Length: 13"
Blower Conduit Box: YesCFM @ 0.400-In. SP: 140
Dimension A: 5-3/8"Drive Type: Direct
CFM @ 0.300-In. SP: 158Item: OEM Blower
Overall Depth: 5-3/8"Dimension K: 3-9/16"
Motor Insulation: Class BDimension D: 2-3/4"
Replaces: 4C015Dimension L: 3-3/8"
Blower Motor Type: Permanent Split CapacitorBearing Type: Ball
Dimension F: 3-5/16"CFM @ 0.000-In. SP: 184
Dimension M: 2-7/8"RPM: 3150
Inlet Dia.: 2-5/8"Outlet Height: 2-1/8"
Phase: 1Housing Finish: Enamel
Dimension J: 4-1/16"Blower Wheel Width: 1-7/8"
Blower Wheel Diameter: 2-15/16"Blower Item: OEM Specialty Blower
Housing Material: Rolled SteelBlower Outlet Shape: Rectangular
Dimension E: 6-3/8"CFM @ 0.500-In. SP: 120
Hz: 50/60Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 2-15/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 184, 50/60 Hz, 1 Phase, Full Load Amps 0.72, RPM 3150, Max. Inlet Temp. 104 Degrees F, Overall Height 5-3/4 In., Overall Width 8-7/16 In., Overall Depth 5-3/8 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews