Blower, 19 1/8 In

DAYTON| Zoro #: G1741494| Mfr #: 7C341

$4,239.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1741494 Mfr #: 7C341
Dimension V (In.): 9/16Dimension S (In.): 32-3/8
Housing Finish: Gray Baked Polyester EpoxyDimension K (In.): 14-7/8
Bearing Type: BallHousing Material: Steel
Stock No.: 3C107Dimension X (In.): 22-1/2
Dimension G (In.): 11-3/4Dimension H (In.): 13-1/4
Dimension E (In.): 17Dimension F (In.): 19-3/4
Dimension M (In.): 30Dimension N (In.): 7-5/8
Dimension J (In.): 5-11/16Dimension L (In.): 13-3/4
Max. Inlet Temp. (Deg. F): 250Dimension R (In.): 16-1/2
CFM @ 1.000-In. SP: -Max. Blower RPM: -
Discharge Height (In.): 11Discharge Width (In.): 9-1/16
Rotation: CWDimension P (In.): 11-1/4
CFM @ 3.000-In. SP: -Wheel Material: Steel
Max. Ambient Temp. (F): 104Dimension T (In.): 27-1/2
Wheel Width (In.): 7Item: Blower
Wheel Dia. (In.): 19-1/8Inlet Dia. (In.): 11-1/4
Dimension C (In.): 11CFM @ 2.000-In. SP: -
Dimension B (In.): 1-3/8Dimension A (In.): 21-5/8
Housing Width (In.): 9-1/16Housing Length (In.): 28-5/8
Housing Height (In.): 29-3/4Dimension D (In.): 9-1/16
CFM @ 7.000-In. SP: #Phase: 3
Hz: 60Motor HP: 15
Motor Type: Three PhaseMotor RPM: 1770
Motor Enclosure: Totally EnclosedMotor Insulation: Class F
Shaft Dia. (In.): 1 7/16Dimension V (In.): 9/16
Stock No.: 3C107Dimension K (In.): 14-7/8
Dimension S (In.): 32-3/8Dimension N (In.): 7-5/8
Dimension M (In.): 30Dimension L (In.): 13-3/4
Dimension J (In.): 5-11/16Dimension H (In.): 13-1/4
Dimension G (In.): 11-3/4Dimension F (In.): 19-3/4
Dimension E (In.): 17Dimension D (In.): 9-1/16
Dimension C (In.): 11Dimension B (In.): 1-3/8
Dimension A (In.): 21-5/8Dimension X (In.): 22-1/2
Dimension Q (In.): 11-5/8Item: Blower
Type: With Drive PackageWheel Dia. (In.): 19-1/8
CFM @ 1.000-In. SP: -CFM @ 2.000-In. SP: -
CFM @ 3.000-In. SP: -CFM @ 4.000-In. SP: #
CFM @ 5.000-In. SP: #CFM @ 6.000-In. SP: #
dBA @ 5 Feet: 91Voltage: 230/460
Full Load Amps: 37.0/18.5Motor HP Range: -
Motor Frame: 254TMax. Blower RPM: -
Housing Width (In.): 9-1/16Housing Length (In.): 28-5/8
Wheel Width (In.): 7CFM @ 9.000-In. SP: 4190
CFM @ 8.000-In. SP: 4380CFM @ 13.00-In. SP: 3047
CFM @ 12.00-In. SP: 3395Blower RPM: 2715
CFM @ 11.00-In. SP: 3675CFM @ 10.00-In. SP: 3935
Country of Origin (subject to change): United States

Product Description

Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 19 1/8 Inches, Airflow @ 8/10/13 Inches Static Pressure 4380/3935/3047 CFM, Blower Speed 2715 RPM, Sound Level @ 5 Feet 91 dBA, Includes 15 HP 230/460 Volt 3 Phase Totally Enclosed Motor, Drives And Weatherproof Drive Cover, Maximum Inlet Temperature 250 Degrees F, Shaft Diameter 1 7/16 Inch, Height 35 3/4 Inches, Width 37 5/8 Inches, Depth 28 5/8 Inches, Inlet Diameter 11 1/4 Inches, Outlet Height 11 Inches, Outlet Width 9 1/16 Inches

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.