KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 195 cfm, 230V, 0.52A, 2670 rpm

DAYTON| Zoro #: G1411042| Mfr #: 3FRF6

$115.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
With Flange: No
Agency Compliance: UL Recognized US and Canada (E47479), CE
Outlet Width: 13-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411042 Mfr #: 3FRF6
With Flange: NoAgency Compliance: UL Recognized US and Canada (E47479), CE
Outlet Width: 13-5/8"Wheel Type: Forward Curve
Overall Height: 3-1/2"Dimension C: 17-11/16"
Blower Voltage: 230VACOverall Width: 17-11/16"
Max. Inlet Temp.: 104 Degrees FMotor Enclosure: Open
CFM @ 0.100-In. SP: 187Dimension B: 3-1/2"
Blower Thermal Protection: AutoMounting Position: All Position
Max. Ambient Temp.: 104 Degrees FFull Load Amps: 0.52
Lead Length: 13"Outlet Height: 1"
Dimension A: 4-3/16"Drive Type: Direct
Item: OEM BlowerOverall Depth: 4-3/16"
Motor Insulation: Class BDimension W: 14-5/16"
Dimension D: 14-13/16"Blower Motor Type: Shaded Pole
Bearing Type: SleeveBlower Outlet Shape: Rectangular
RPM: 2670Blower Conduit Box: No
Phase: 1Blower Wheel Width: 1-7/8"
Blower Wheel Diameter: 2-3/8"Blower Item: Transflow Blower
Housing Material: Mill Finish AluminumCFM @ 0.000-In. SP: 195
Dimension E: 10-7/8"Hz: 50/60
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 2-3/8 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 195, 50/60 Hz, 1 Phase, Full Load Amps 0.52, RPM 2670, Max. Inlet Temp. 104 Degrees F, Overall Height 3-1/2 In., Overall Width 17-11/16 In., Overall Depth 4-3/16 In., Includes -

Reviews