20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower, 20 In, 1 1/2 HP, 115/208-230 Volts

DAYTON| Zoro #: G2223191| Mfr #: 7C087

$2,719.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2223191 Mfr #: 7C087
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverMax. BHP: 1.50
Dimension G (In.): 21-5/8CFM @ 0.500-In. SP: 5138
Voltage: 115/208-230Inlet Dia. (In.): 21-1/8
Dimension F (In.): 35CFM @ 0.250-In. SP: 5372
Motor Type: Capacitor-Start/RunDimension E (In.): 36-1/8
Motor Enclosure: Open DripproofHousing Width (In.): 41-1/8
Dimension C (In.): 23-3/4Dimension K (In.): 14-7/8
Housing Height (In.): 39-3/8CFM @ 3.000-In. SP: -
Dimension B (In.): 15-3/8Blower RPM: 1176
Housing Depth (In.): 37-5/8Max. Blower RPM: 1482
Dimension A (In.): 21-1/8Wheel Dia. (In.): 20
Full Load Amps: 12.6/6.9-6.3Discharge Width (In.): 15-7/8
CFM @ 2.500-In. SP: -Shaft Dia. (In.): 1-1/4
Dimension N (In.): 25-5/8CFM @ 2.000-In. SP: -
Discharge Height (In.): 39-3/8Phase: 1
Dimension M (In.): 24-1/2CFM @ 1.500-In. SP: 3936
Wheel Material: Spark Resistant AluminumMotor RPM: 1725
Dimension J (In.): 37-5/8CFM @ 1.000-In. SP: 4627
Sones @ 0.750-In. SP @ 5 Ft.: 16.7Motor HP: 1-1/2
Dimension H (In.): 21-1/2CFM @ 0.750-In. SP: 4904
Wheel Type: Backward InclineCountry of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP 5372, @ 0500-In SP 513-1/28, Sones @ 0750-In SP @ 5 Ft 167, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 18/93-9, Motor HP 1 1/2, Bearing Type Ball, Housing Height 39 3/8 In, Housing Width 41125 In, Housing Depth 37 5/8 In, Inlet Dia 21 1/8 In, Discharge Height 39 3/8 In, Discharge Width 15 7/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.