Blower, 20 In, 1 1/2 HP, 208-230/460 Volts

DAYTON| Zoro #: G1540095| Mfr #: 7C089

$3,030.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1540095 Mfr #: 7C089
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverMax. Blower RPM: 1482
Dimension H (In.): 21-1/2CFM @ 0.750-In. SP: 4904
Wheel Type: Backward InclineMax. BHP: 1.50
Dimension G (In.): 21-5/8CFM @ 0.500-In. SP: 5138
Voltage: 208-230/460Inlet Dia. (In.): 21-1/8
Dimension F (In.): 35CFM @ 0.250-In. SP: 5372
Motor Enclosure: Totally Enclosed Fan-CooledDimension E (In.): 36-1/8
Hz: 60Housing Width (In.): 41-1/8
Dimension C (In.): 23-3/4Dimension K (In.): 14-7/8
Housing Height (In.): 39-3/8Dimension B (In.): 15-3/8
Discharge Width (In.): 15-7/8Blower RPM: 1176
Housing Depth (In.): 37-5/8Dimension A (In.): 21-1/8
Discharge Height (In.): 39-3/8Wheel Dia. (In.): 20
Full Load Amps: 4.7-4.6/2.3Motor Insulation: Class B
Shaft Dia. (In.): 1-1/4Dimension N (In.): 25-5/8
Wheel Material: Spark Resistant AluminumMotor RPM: 1755
Dimension M (In.): 24-1/2CFM @ 1.500-In. SP: 3936
Motor HP: 1-1/2Dimension J (In.): 37-5/8
CFM @ 1.000-In. SP: 4627Sones @ 0.750-In. SP @ 5 Ft.: 16.7
Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP 5372, @ 0500-In SP 513-1/28, Sones @ 0750-In SP @ 5 Ft 167, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 47-44/22, Motor HP 1 1/2, Bearing Type Ball, Housing Height 39 3/8 In, Housing Width 41125 In, Housing Depth 37 5/8 In, Inlet Dia 21 1/8 In, Discharge Height 39 3/8 In, Discharge Width 15 7/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.