Blower, 20 In, 1 HP, 115/208-230V

DAYTON| Zoro #: G1761487| Mfr #: 7C059

$2,828.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1761487 Mfr #: 7C059
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverCFM @ 1.000-In. SP: 3703
Sones @ 0.750-In. SP @ 5 Ft.: 13.6Motor HP: 1
Dimension H (In.): 21-1/2CFM @ 0.750-In. SP: 4057
Wheel Type: Backward InclineMax. BHP: 1.00
Dimension G (In.): 21-5/8CFM @ 0.500-In. SP: 4362
Voltage: 115/208-230Inlet Dia. (In.): 21-1/8
Dimension F (In.): 35CFM @ 0.250-In. SP: 4629
Motor Type: Capacitor-StartDimension E (In.): 36-1/8
Motor Enclosure: Totally Enclosed Fan-CooledHousing Width (In.): 41-1/8
Dimension C (In.): 23-3/4Dimension K (In.): 14-7/8
Housing Height (In.): 39-3/8Dimension B (In.): 15-3/8
CFM @ 3.000-In. SP: -Blower RPM: 1027
Housing Depth (In.): 37-5/8Dimension A (In.): 21-1/8
Max. Blower RPM: 1482Wheel Dia. (In.): 20
Full Load Amps: 13.4/6.8-6.7CFM @ 2.500-In. SP: -
Discharge Width (In.): 15-7/8Shaft Dia. (In.): 1-1/4
Dimension N (In.): 25-5/8CFM @ 2.000-In. SP: -
Discharge Height (In.): 39-3/8Phase: 1
Dimension M (In.): 24-1/2CFM @ 1.500-In. SP: -
Wheel Material: Spark Resistant AluminumMotor RPM: 1725
Dimension J (In.): 37-5/8Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP 4629, @ 0500-In SP 4362, Sones @ 0750-In SP @ 5 Ft 13-1/26, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 13-1/26/68, Motor HP 1, Bearing Type Ball, Housing Height 39 3/8 In, Housing Width 41125 In, Housing Depth 37 5/8 In, Inlet Dia 21 1/8 In, Discharge Height 39 3/8 In, Discharge Width 15 7/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.