Blower, 20 In, 1 HP, 208-230/460 Volts

DAYTON| Zoro #: G0377167| Mfr #: 7C060

$2,616.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0377167 Mfr #: 7C060
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverCFM @ 0.250-In. SP: 4629
Discharge Height (In.): 39-3/8Shaft Dia. (In.): 1-1/4
Dimension M (In.): 24-1/2Motor Insulation: Class F
Motor RPM: 1760Dimension J (In.): 37-5/8
Wheel Material: Spark Resistant AluminumMotor HP: 1
CFM @ 3.000-In. SP: -Dimension H (In.): 21-1/2
Sones @ 0.750-In. SP @ 5 Ft.: 13.6Max. BHP: 1.00
Max. Blower RPM: 1482Dimension G (In.): 21-5/8
Wheel Type: Backward InclineInlet Dia. (In.): 21-1/8
CFM @ 2.500-In. SP: -Dimension F (In.): 35
Voltage: 208-230/460CFM @ 2.000-In. SP: -
Dimension E (In.): 36-1/8Motor Enclosure: Open Dripproof
Housing Width (In.): 41-1/8Dimension C (In.): 23-3/4
CFM @ 1.500-In. SP: -Hz: 60
Housing Height (In.): 39-3/8Dimension B (In.): 15-3/8
CFM @ 1.000-In. SP: 3703Dimension K (In.): 14-7/8
Housing Depth (In.): 37-5/8Dimension A (In.): 21-1/8
CFM @ 0.750-In. SP: 4057Blower RPM: 1027
Full Load Amps: 3.2-3.2/1.6CFM @ 0.500-In. SP: 4362
Discharge Width (In.): 15-7/8Wheel Dia. (In.): 20
Dimension N (In.): 25-5/8Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP 4629, @ 0500-In SP 4362, Sones @ 0750-In SP @ 5 Ft 13-1/26, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 32-29/14, Motor HP 1, Bearing Type Ball, Housing Height 39 3/8 In, Housing Width 41125 In, Housing Depth 37 5/8 In, Inlet Dia 21 1/8 In, Discharge Height 39 3/8 In, Discharge Width 15 7/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.