Blower, 20 In, 7 1/2 HP, 208-230/460 Volts

DAYTON| Zoro #: G0789625| Mfr #: 7A0V4

$3,140.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0789625 Mfr #: 7A0V4
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive Cover, Motor, Belts and SheavesFull Load Amps: 20.5-18.5/9.2
CFM @ 2.500-In. SP: 7839Motor Insulation: Class F
Shaft Dia. (In.): 1-1/4Dimension N (In.): 25-5/8
CFM @ 2.000-In. SP: 8173Wheel Material: Aluminum
Motor RPM: 1770Dimension M (In.): 24-1/2
CFM @ 1.500-In. SP: 8449CFM @ 3.000-In. SP: 7500
Motor HP: 7-1/2Dimension J (In.): 37-5/8
CFM @ 1.000-In. SP: 8733Sones @ 0.750-In. SP @ 5 Ft.: 39
Max. Blower RPM: 1950Dimension H (In.): 21-1/2
CFM @ 0.750-In. SP: 8874Wheel Type: Backward Incline
Max. BHP: 6.78Dimension G (In.): 21-5/8
CFM @ 0.500-In. SP: 9010Voltage: 208-230/460
Inlet Dia. (In.): 21-1/8Dimension F (In.): 35
CFM @ 0.250-In. SP: 9146Motor Enclosure: Open Dripproof
Dimension E (In.): 36-1/8Hz: 60
Housing Width (In.): 41-1/8Dimension C (In.): 23-3/4
Dimension K (In.): 14-7/8Housing Height (In.): 39-3/4
Dimension B (In.): 15-3/8Discharge Width (In.): 15-7/8
Blower RPM: 1950Housing Depth (In.): 37-5/8
Dimension A (In.): 21-1/8Discharge Height (In.): 39-3/8
Wheel Dia. (In.): 20Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP 9146, @ 0500-In SP 9010, Sones @ 0750-In SP @ 5 Ft 39, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 206/187/93, Motor HP 7 1/2, Bearing Type Ball, Housing Height 39 3/4 In, Housing Width 41 1/8 In, Housing Depth 37 5/8 In, Inlet Dia 21 1/8 In, Discharge Height 39 3/8 In, Discharge Width 15 7/8 In, Includes Weatherproof Drive Cover, Motor, Belts and Sheaves

Product Reviews

Save 15%. Sign up for Z-mail.