Blower, 20 In

DAYTON| Zoro #: G1585631| Mfr #: 7H146

$2,365.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1585631 Mfr #: 7H146
Housing Finish: Gray Baked Polyester EpoxyDimension K (In.): 18-3/4
Dimension S (In.): 36-1/4Bearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 1-3/16
Includes: Epoxy Coated Steel Weather Proof Drive CoverHeight (In.): 40-1/4
Dimension H (In.): 16-1/2Dimension E (In.): 17
Dimension F (In.): 23-3/8Dimension M (In.): 31-1/2
Dimension N (In.): 10Dimension J (In.): 13-3/4
Dimension L (In.): 15-3/4Max. Inlet Temp. (Deg. F): 250
Width (In.): 34-1/2Dimension R (In.): 20-1/8
Rotation: CWDimension P (In.): 21-1/2
Dimension X (In.): 23-3/4Wheel Material: Steel
Dimension T (In.): 25Max. Ambient Temp. (F): 104
Dimension Q (In.): 17-7/8Outlet Width (In.): 15-7/8
Outlet Height (In.): 21-1/2Wheel Width (In.): 10-1/32
Item: BlowerWheel Dia. (In.): 20
Inlet Dia. (In.): 21-1/2Dimension C (In.): 21-1/2
Dimension B (In.): 17Dimension A (In.): 25
Depth (In.): 42-15/16Dimension D (In.): 15-7/8
Type: Backward Incline Belt Drive With Drive PackageMotor Enclosure: Open Dripproof
CFM @ 2.000-In. SP: 3933Assembled/Unassembled: Unassembled
Hz: 60CFM @ 1.500-In. SP: 4802
Sones @ 2.000-In. SP @ 5 Ft.: -Blower RPM: 1240
CFM @ 1.000-In. SP: 5421Motor HP Range: -
CFM @ 0.750-In. SP: 5681CFM @ 3.000-In. SP: -
Phase: 1CFM @ 0.500-In. SP: 5917
CFM @ 1.250-In. SP: 5131Motor RPM: 1725
CFM @ 0.250-In. SP: 6134CFM @ 4.000-In. SP: -
Motor HP: 2CFM @ 3.500-In. SP: -
Max. BHP: 1.97Voltage: 115/230
Full Load Amps: 21.4/10.7Motor Type: Capacitor Start
dBA @ 5 Feet: 69Motor Frame: 56HZ
CFM @ 2.500-In. SP: -Country of Origin (subject to change): United States

Product Description

Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 20 Inches, Shaft Diameter 1 3/16 Inch, Airflow @ 0.250/1.000/2.000 Inches Static Pressure 6134/5421/3933 CFM, Blower Speed 1240 RPM, Includes 2 HP 115/230 Volt 1 Phase Motor, Drives And Weatherproof Drive Cover, Height 40 1/4 Inches, Width 41 1/2 Inches, Depth 34 1/2 Inches, Inlet Diameter 21 1/2 Inches, Outlet Height 21 1/2 Inches, Outlet Width 15 7/8 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.