Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blower, 20 In

  • Zoro #: G0617592
  • Mfr #: 7H172
Dayton Blower, 20 In 7H172
Dayton Blower, 20 In 7H172
Dayton Blower, 20 In 7H172
Dayton Blower, 20 In 7H172
$2,426.29
  • Wheel Material: Steel
  • Assembled/Unassembled: Unassembled
  • CFM @ 4.000-In. SP: -
See full product details
This item ships free.

Dayton #7H172 Specifications

  • Zoro #: G0617592
  • Mfr #: 7H172
Wheel Material: Steel Assembled/Unassembled: Unassembled
CFM @ 4.000-In. SP: - Dimension K (In.): 18-3/4
Dimension X (In.): 23-3/4 Rotation: CW
Motor Enclosure: Open Dripproof Dimension F (In.): 23-3/8
Hz: 60 Dimension S (In.): 36-1/4
Dimension E (In.): 17 Outlet Width (In.): 15-7/8
Wheel Width (In.): 10-1/32 Blower RPM: 1130
Width (In.): 34-1/2 CFM @ 0.750-In. SP: 5035
Motor RPM: 1740 Dimension Q (In.): 17-7/8
CFM @ 3.500-In. SP: - dBA @ 5 Feet: 68
Dimension P (In.): 21-1/2 Includes: Epoxy Coated Steel Weather Proof Drive Cover
Dimension L (In.): 15-3/4 Inlet Dia. (In.): 21-1/2
CFM @ 0.250-In. SP: 5551 Phase: 3
CFM @ 2.000-In. SP: - CFM @ 2.500-In. SP: -
Motor Type: Three Phase Housing Material: Steel
Dimension A (In.): 25 Bearing Type: Ball
Full Load Amps: 4.4/2.2 Dimension B (In.): 17
Max. Ambient Temp. (F): 104 Sones @ 2.000-In. SP @ 5 Ft.: -
Motor HP: 1-1/2 CFM @ 1.500-In. SP: 3934
Dimension H (In.): 16-1/2 CFM @ 3.000-In. SP: -
Item: Blower Housing Finish: Gray Baked Polyester Epoxy
Dimension N (In.): 10 Dimension M (In.): 31-1/2
Dimension D (In.): 15-7/8 Height (In.): 40-1/4
Shaft Dia. (In.): 1-3/16 Motor Frame: 145T
Dimension R (In.): 20-1/8 CFM @ 1.000-In. SP: 4727
Dimension T (In.): 25 Wheel Dia. (In.): 20
Motor HP Range: - CFM @ 0.500-In. SP: 5306
Max. BHP: 1.49 Outlet Height (In.): 21-1/2
Dimension J (In.): 13-3/4 Voltage: 230/460
CFM @ 1.250-In. SP: 4369 Max. Inlet Temp. (Deg. F): 250
Dimension C (In.): 21-1/2 Type: Backward Incline Belt Drive With Drive Package
Depth (In.): 42-15/16 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Blower, Backward Incline Belt Drive With Drive Package, Wheel Dia. (In.) 20, CFM @ 0.250-In. SP 5551, 68 dBA @ 5 Feet, Sones @ 2.000-In. SP @ 5 Ft. -, Max. Inlet Temp. (Deg. F) 250, Max. Ambient Temp. (F) 104, Voltage 230/460, 60 Hz, 3 Phase, Full Load Amps 4.4/2.2, Motor HP Range -, Motor HP 1-1/2, Max. BHP 1.49, Motor RPM 1740, Motor Type Three Phase, Motor Enclosure Open Dripproof, Motor Frame 145T, Bearing Type Ball, Shaft Dia. (In.) 1-3/16, Height (In.) 40-1/4, Width (In.) 34-1/2

Reviews of Dayton #7H172