Blower, 20 In, Fwd Curve

DAYTON| Zoro #: G0854445| Mfr #: 7K419

$4,076.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0854445 Mfr #: 7K419
Bearing Type: BallHousing Material: Galvinized Steel
Item: BlowerWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 150
Footnotes: # Motor Overload ConditionHz: 60
Phase: 3Motor Enclosure: Open Dripproof
Housing Finish: NoneType: With Drive Package
Wheel Dia. (In.): 20CFM @ 0.250-In. SP: #
CFM @ 0.375-In. SP: #CFM @ 0.500-In. SP: #
CFM @ 0.750-In. SP: #CFM @ 1.000-In. SP: 18, 850
CFM @ 1.250-In. SP: 17, 850CFM @ 1.500-In. SP: 16, 650
CFM @ 2.000-In. SP: 13, 900Voltage: 208-230/460
Full Load Amps: 66.1-59.8/29.9Motor HP: 25
Motor RPM: 1770Motor Type: 3-Phase
Motor Frame: 284TMotor Insulation: Class F
Shaft Dia. (In.): 1-7/8Height (In.): 38
Width (In.): 36-3/4Depth (In.): 32-3/4
Inlet Dia. (In.): 16-1/4Outlet Height (In.): 24-3/4
Blower RPM: 850Wheel Width (In.): 20
Outlet Width (In.): 24-3/4Assembled/Unassembled: Unassembled
Country of Origin (subject to change): Multiple

Product Description

Blower, Belt Drive, Double Inlet Forward Curve, With Drive Package, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP #, CFM @ 1.000-In. SP 18,850, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 66.1-59.8/29.9, Motor HP 25, Motor RPM 1770, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Frame 284T, Motor Insulation Class F, Bearing Type Ball, Wheel Material Steel, Blower RPM 850, Housing Material Galvinized Steel, Housing Finish None

Product Reviews

Save 15%. Sign up for Z-mail.