Blower, 22-1/4 In, 1-1/2 HP, 208-230/460V

DAYTON| Zoro #: G1199231| Mfr #: 7HU07

$2,908.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1199231 Mfr #: 7HU07
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)CFM @ 0.750-In. SP: 5557
Wheel Type: Backward InclinedMax. BHP: 1.50
Dimension G (In.): 23-1/2CFM @ 0.500-In. SP: 5857
Voltage: 208-230/460Inlet Dia. (In.): 23
Dimension F (In.): 34-1/8CFM @ 0.250-In. SP: 6147
Motor Type: 3-PhaseDimension E (In.): 41-1/2
Motor Enclosure: Totally Enclosed Fan-CooledHousing Width (In.): 43
Dimension C (In.): 24Dimension K (In.): 16-1/4
Housing Height (In.): 45Dimension B (In.): 17
Blower RPM: 1028Housing Depth (In.): 41-7/16
Dimension A (In.): 23Wheel Dia. (In.): 22-1/4
Full Load Amps: 4.8-4.8/2.4Discharge Width (In.): 17
Shaft Dia. (In.): 1-1/2Dimension N (In.): 28-1/4
Discharge Height (In.): 45Phase: 3
Dimension M (In.): 28-3/4CFM @ 1.500-In. SP: 4115
Wheel Material: Spark Resistant AluminumMotor RPM: 1725
Dimension J (In.): 41-7/16CFM @ 1.000-In. SP: 5206
Sones @ 0.750-In. SP @ 5 Ft.: 16.3Motor HP: 1-1/2
Dimension H (In.): 23-3/4Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 22-1/4 In, CFM @ 0250-In SP 6147, @ 0500-In SP 5857, Sones @ 0750-In SP @ 5 Ft 163, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 166/101-83, Motor HP 1-1/2, Bearing Type Ball, Housing Height 45 In, Housing Width 43 In, Housing Depth 41-7/16 In, Inlet Dia 23 In, Discharge Height 45 In, Discharge Width 17 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.