BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blower, 22-1/4 In, 1 HP, 115/208-230 V

DAYTON| Zoro #: G0912922| Mfr #: 7HU00

$2646.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: BallHousing Finish: Gray Polyester UrethaneHousing Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912922 Mfr #: 7HU00
Bearing Type: BallHousing Finish: Gray Polyester Urethane
Housing Material: SteelMotor Enclosure: Open Dripproof
Hz: 60Voltage: 115/208-230
Dimension A (In.): 23Dimension N (In.): 28-1/4
Max. Ambient Temp. (F): 104Blower RPM: 897
Wheel Dia. (In.): 22-1/4Dimension G (In.): 23-1/2
Item: Utility Exhaust BlowerMax. BHP: 1.00
Agency Compliance: AMCA Air, UL/cUL 762Wheel Type: Backward Inclined
Dimension K (In.): 16-1/4Includes: Weatherhood (For External Mounting Only for UL 762)
CFM @ 0.250-In. SP: 5285Dimension J (In.): 41-7/16
Discharge Height (In.): 45Dimension B (In.): 17
Housing Width (In.): 43Phase: 1
Motor RPM: 1725Motor HP: 1
CFM @ 0.500-In. SP: 4958Inlet Dia. (In.): 23
CFM @ 0.750-In. SP: 4563Dimension E (In.): 41-1/2
Motor Insulation: Class BHousing Height (In.): 45
Shaft Dia. (In.): 1-1/2CFM @ 1.000-In. SP: 4039
Full Load Amps: 8.4/4.6-4.2Type: Belt Drive, Backward Incline, With Drive Package
Mounting Position: Shaft HorizontalAssembled/Unassembled: Unassembled
Dimension H (In.): 23-3/4Max. Inlet Temp. (Deg. F): 300
Sones @ 0.750-In. SP @ 5 Ft.: 13.3Housing Depth (In.): 41-7/16
Wheel Material: Spark Resistant AluminumDischarge Width (In.): 17
Dimension M (In.): 28-3/4Motor Type: Capacitor-Start/Run
Dimension F (In.): 34-1/8Dimension C (In.): 24
Country of Origin (subject to change): Multiple

Description

Utility Exhaust Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia. (In.) 22-1/4, Wheel Type Backward Inclined, CFM @ 0.250-In. SP 5285, Sones @ 0.750-In. SP @ 5 Ft. 13.3, Max. Inlet Temp. (Deg. F) 300, Max. Ambient Temp. (F) 104, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 8.4/4.6-4.2, Motor HP 1, Max. BHP 1.00, Motor RPM 1725, Motor Type Capacitor-Start/Run, Motor Enclosure Open Dripproof, Motor Insulation Class B, Bearing Type Ball, Shaft Dia. (In.) 1-1/2

Reviews