20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blower, 22-1/4 In, 1/3 HP, 230/460 V

DAYTON| Zoro #: G0748982| Mfr #: 7HT91

$2,862.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0748982 Mfr #: 7HT91
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Type: Belt Drive, Backward Incline, With Drive Package
Motor Type: 3-PhaseMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Dimension F (In.): 34-1/8
Voltage: 230/460Dimension E (In.): 41-1/2
Motor Enclosure: Totally Enclosed NonventilatedHousing Width (In.): 43
Dimension C (In.): 24Hz: 60/50
Housing Height (In.): 45Dimension B (In.): 17
Dimension K (In.): 16-1/4Housing Depth (In.): 41-7/16
Dimension A (In.): 23Blower RPM: 621
Full Load Amps: 1.2/0.60CFM @ 0.500-In. SP: 2707
Wheel Dia. (In.): 22-1/4Dimension N (In.): 28-1/4
CFM @ 0.250-In. SP: 3409Discharge Width (In.): 17
Shaft Dia. (In.): 1-1/2Dimension M (In.): 28-3/4
Discharge Height (In.): 45Motor RPM: 1725
Dimension J (In.): 41-7/16Motor Insulation: Class B
Motor HP: 1/3Dimension H (In.): 23-3/4
Wheel Material: Spark Resistant AluminumMax. BHP: 0.33
Dimension G (In.): 23-1/2Wheel Type: Backward Inclined
Inlet Dia. (In.): 23Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 22-1/4 In, CFM @ 0250-In SP 3409, @ 0500-In SP 2707, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 12/06, Motor HP 1/3, Bearing Type Ball, Housing Height 45 In, Housing Width 43 In, Housing Depth 41-7/16 In, Inlet Dia 23 In, Discharge Height 45 In, Discharge Width 17 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.