20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Blower, 22-1/4 In, 1/4 HP, 115/208-230 V

DAYTON| Zoro #: G0929722| Mfr #: 7HT85

$2504.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929722 Mfr #: 7HT85
Motor Enclosure: Open DripproofDimension A (In.): 23
Blower RPM: 573Housing Width (In.): 43
Assembled/Unassembled: UnassembledPhase: 1
Shaft Dia. (In.): 1-1/2Wheel Material: Spark Resistant Aluminum
Bearing Type: BallDimension F (In.): 34-1/8
Motor Type: Split-phaseMotor Insulation: Class B
Dimension B (In.): 17Max. Inlet Temp. (Deg. F): 300
Housing Depth (In.): 41-7/16Wheel Type: Backward Inclined
CFM @ 0.250-In. SP: 3057Wheel Dia. (In.): 22-1/4
Dimension K (In.): 16-1/4Housing Finish: Gray Polyester Urethane
Dimension C (In.): 24Item: Utility Exhaust Blower
Dimension H (In.): 23-3/4Dimension J (In.): 41-7/16
Discharge Height (In.): 45Discharge Width (In.): 17
Dimension G (In.): 23-1/2Max. BHP: 0.25
Housing Height (In.): 45Motor RPM: 1725
Mounting Position: Shaft HorizontalCFM @ 0.500-In. SP: 2063
Dimension N (In.): 28-1/4Max. Ambient Temp. (F): 104
Housing Material: SteelDimension M (In.): 28-3/4
Agency Compliance: AMCA Air, UL/cUL 762Includes: Weatherhood (For External Mounting Only for UL 762)
Type: Belt Drive, Backward Incline, With Drive PackageFull Load Amps: 4.6/2.2-2.3
Voltage: 115/208-230Motor HP: 1/4
Dimension E (In.): 41-1/2Hz: 60
Inlet Dia. (In.): 23Country of Origin (subject to change): Multiple

Description

Utility Exhaust Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia. (In.) 22-1/4, Wheel Type Backward Inclined, CFM @ 0.250-In. SP 3057, Sones @ 0.750-In. SP @ 5 Ft. -, Max. Inlet Temp. (Deg. F) 300, Max. Ambient Temp. (F) 104, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 4.6/2.2-2.3, Motor HP 1/4, Max. BHP 0.25, Motor RPM 1725, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Bearing Type Ball, Shaft Dia. (In.) 1-1/2, Blower RPM 573

Reviews