Blower, 22-1/4 In, 2 HP, 115/208-230 V

DAYTON| Zoro #: G0342641| Mfr #: 7HU08

$2,707.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0342641 Mfr #: 7HU08
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Motor Enclosure: Open Dripproof
Housing Width (In.): 43Dimension C (In.): 24
Dimension K (In.): 16-1/4Housing Height (In.): 45
Dimension B (In.): 17Blower RPM: 1131
Housing Depth (In.): 41-7/16Dimension A (In.): 23
Wheel Dia. (In.): 22-1/4Full Load Amps: 17.6/9.5-8.8
Discharge Width (In.): 17Shaft Dia. (In.): 1-1/2
Dimension N (In.): 28-1/4Discharge Height (In.): 45
CFM @ 2.000-In. SP: 3894Phase: 1
Dimension M (In.): 28-3/4Wheel Material: Spark Resistant Aluminum
CFM @ 1.500-In. SP: 5253Motor RPM: 1725
Dimension J (In.): 41-7/16Sones @ 0.750-In. SP @ 5 Ft.: 18.8
CFM @ 1.000-In. SP: 6002Motor HP: 2
Dimension H (In.): 23-3/4Wheel Type: Backward Inclined
CFM @ 0.750-In. SP: 6296Max. BHP: 2.00
Dimension G (In.): 23-1/2Voltage: 115/208-230
CFM @ 0.500-In. SP: 6558Inlet Dia. (In.): 23
Dimension F (In.): 34-1/8Motor Type: Capacitor-Start/Run
CFM @ 0.250-In. SP: 6819Dimension E (In.): 41-1/2
Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 22-1/4 In, CFM @ 0250-In SP 6819, @ 0500-In SP 6558, Sones @ 0750-In SP @ 5 Ft 188, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 202/107-101, Motor HP 2, Bearing Type Ball, Housing Height 45 In, Housing Width 43 In, Housing Depth 41-7/16 In, Inlet Dia 23 In, Discharge Height 45 In, Discharge Width 17 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.