Blower, 22-1/4 In, 2 HP, 208-230/460V

DAYTON| Zoro #: G2238031| Mfr #: 7HU09

$2,671.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2238031 Mfr #: 7HU09
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Dimension M (In.): 28-3/4
Wheel Material: Spark Resistant AluminumCFM @ 1.500-In. SP: 5253
Motor RPM: 1725Dimension J (In.): 41-7/16
Sones @ 0.750-In. SP @ 5 Ft.: 18.8CFM @ 1.000-In. SP: 6002
Motor HP: 2Dimension H (In.): 23-3/4
Wheel Type: Backward InclinedCFM @ 0.750-In. SP: 6296
Max. BHP: 2.00Dimension G (In.): 23-1/2
Voltage: 208-230/460CFM @ 0.500-In. SP: 6558
Inlet Dia. (In.): 23Dimension F (In.): 34-1/8
Motor Type: 3-PhaseCFM @ 0.250-In. SP: 6819
Dimension E (In.): 41-1/2Motor Enclosure: Open Dripproof
Housing Width (In.): 43Dimension C (In.): 24
Dimension K (In.): 16-1/4Housing Height (In.): 45
Dimension B (In.): 17Blower RPM: 1131
Housing Depth (In.): 41-7/16Dimension A (In.): 23
Wheel Dia. (In.): 22-1/4Full Load Amps: 6.2-6.0/3.0
Discharge Width (In.): 17Shaft Dia. (In.): 1-1/2
Dimension N (In.): 28-1/4Discharge Height (In.): 45
CFM @ 2.000-In. SP: 3894Phase: 3
Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 22-1/4 In, CFM @ 0250-In SP 6819, @ 0500-In SP 6558, Sones @ 0750-In SP @ 5 Ft 188, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 202/107-101, Motor HP 2, Bearing Type Ball, Housing Height 45 In, Housing Width 43 In, Housing Depth 41-7/16 In, Inlet Dia 23 In, Discharge Height 45 In, Discharge Width 17 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.