20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blower, 22-1/4 In, 3/4 HP, 115/230 V

DAYTON| Zoro #: G1543245| Mfr #: 7HT96

$2,630.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1543245 Mfr #: 7HT96
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 3/4Max. Inlet Temp. (Deg. F): 300
Max. BHP: 0.75Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageWheel Material: Spark Resistant Aluminum
Max. Ambient Temp. (F): 104Agency Compliance: AMCA Air, UL/cUL 762
Motor RPM: 1725Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Dimension E (In.): 41-1/2
Wheel Type: Backward InclinedHousing Width (In.): 43
Dimension C (In.): 24Voltage: 115/230
Housing Height (In.): 45Dimension B (In.): 17
Motor Type: Capacitor-Start/RunHousing Depth (In.): 41-7/16
Dimension A (In.): 23Motor Enclosure: Open Dripproof
Full Load Amps: 6.6/3.5-3.3Dimension K (In.): 16-1/4
Dimension N (In.): 28-1/4CFM @ 1.000-In. SP: 3005
Blower RPM: 816Dimension M (In.): 28-3/4
CFM @ 0.750-In. SP: 3862Wheel Dia. (In.): 22-1/4
Dimension J (In.): 41-7/16CFM @ 0.500-In. SP: 4365
Shaft Dia. (In.): 1-1/2Dimension H (In.): 23-3/4
CFM @ 0.250-In. SP: 4746Discharge Width (In.): 17
Phase: 1Dimension G (In.): 23-1/2
Discharge Height (In.): 45Inlet Dia. (In.): 23
Dimension F (In.): 34-1/8Sones @ 0.750-In. SP @ 5 Ft.: 11.6
Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 22-1/4 In, CFM @ 0250-In SP 4746, @ 0500-In SP 4365, Sones @ 0750-In SP @ 5 Ft 116, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 120/58, Motor HP 3/4, Bearing Type Ball, Housing Height 45 In, Housing Width 43 In, Housing Depth 41-7/16 In, Inlet Dia 23 In, Discharge Height 45 In, Discharge Width 17 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.