20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blower, 22-1/4 In, 3/4 HP, 208-230/460V

DAYTON| Zoro #: G1838532| Mfr #: 7HT98

$2,630.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1838532 Mfr #: 7HT98
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 3/4Max. Inlet Temp. (Deg. F): 300
Max. BHP: 0.75Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageWheel Material: Spark Resistant Aluminum
Max. Ambient Temp. (F): 104Agency Compliance: AMCA Air, UL/cUL 762
Motor RPM: 1725Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Dimension E (In.): 41-1/2
Wheel Type: Backward InclinedHousing Width (In.): 43
Dimension C (In.): 24Voltage: 208-230/460
Housing Height (In.): 45Dimension B (In.): 17
Motor Type: 3-PhaseHousing Depth (In.): 41-7/16
Dimension A (In.): 23Motor Enclosure: Open Dripproof
Full Load Amps: 2.6-2.5/1.3Dimension K (In.): 16-1/4
Dimension N (In.): 28-1/4CFM @ 1.000-In. SP: 3005
Blower RPM: 816Dimension M (In.): 28-3/4
CFM @ 0.750-In. SP: 3862Wheel Dia. (In.): 22-1/4
Dimension J (In.): 41-7/16CFM @ 0.500-In. SP: 4365
Shaft Dia. (In.): 1-1/2Dimension H (In.): 23-3/4
CFM @ 0.250-In. SP: 4746Discharge Width (In.): 17
Phase: 3Dimension G (In.): 23-1/2
Discharge Height (In.): 45Inlet Dia. (In.): 23
Dimension F (In.): 34-1/8Sones @ 0.750-In. SP @ 5 Ft.: 11.6
Country of Origin (subject to change): Multiple

Product Description

Utility Exhaust Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia. (In.) 22-1/4, Wheel Type Backward Inclined, CFM @ 0.250-In. SP 4746, Sones @ 0.750-In. SP @ 5 Ft. 11.6, Max. Inlet Temp. (Deg. F) 300, Max. Ambient Temp. (F) 104, Voltage 208-230/460, 60 Hz, 1 Phase, Full Load Amps 120/58, Motor HP 3/4, Max. BHP 0.75, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Bearing Type Ball, Shaft Dia. (In.) 1-1/2, Blower RPM 816

Product Reviews

Save 15%. Sign up for Z-mail.