Blower, 22 1/4 In

DAYTON| Zoro #: G1597741| Mfr #: 7C896

$3,504.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1597741 Mfr #: 7C896
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1-1/2Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Blower RPM: 412dBA @ 5 Feet: 62
Motor HP Range: -Width (In.): 44
CFM @ 1.500-In. SP: -Discharge Width (In.): 17-3/8
Wheel Width (In.): 11-9/32CFM @ 1.000-In. SP: -
Discharge Height (In.): 24Wheel Dia. (In.): 22-1/4
CFM @ 0.750-In. SP: 4630CFM @ 1.250-In. SP: -
Shaft Dia. (In.): 1-3/16CFM @ 0.500-In. SP: 6030
Voltage: 115/230Phase: 1
CFM @ 0.375-In. SP: 6650Motor Type: Capacitor Start
Motor RPM: 1725CFM @ 0.250-In. SP: #
Motor Frame: 56Inlet Dia. (In.): 23-7/8
CFM @ 0.125-In. SP: #Motor Enclosure: Open Dripproof
Height (In.): 44Hz: 60
Full Load Amps: 20.4/10.2Footnotes: # Motor Overload Condition
Depth (In.): 38Country of Origin (subject to change): United States

Product Description

Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 22 1/4 Inches, Shaft Diameter 1 3/16 Inch, Airflow @ 0.375/0.500/0.750 Inch Static Pressure 6650/6030/4630 CFM, Blower Speed 412 RPM, Includes 1 1/2 HP 115/230 Volt 1 Phase Motor, Drives And Weatherproof Drive Cover, Height 44 Inches, Width 44 Inches, Depth 38 Inches, Inlet Diameter 23 7/8 Inches, Outlet Height 24 Inches, Outlet Width 17 3/8 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Viewed From Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.