Blower, 227 cfm, 115V, 0.58A, 1700 rpm

DAYTON| Zoro #: G1684462| Mfr #: 1TDV3

$103.53 /ea

This item ships free. Details.Standard ground shipping.
Housing Color: blackMotor Enclosure: OpenLead Length: 13"
Save 15%. Sign up for Z-mail.


Zoro #: G1684462 Mfr #: 1TDV3
Housing Color: blackMotor Enclosure: Open
Lead Length: 13"Dimension X: 2-3/16"
Inlet Dia.: 5-5/16"Blower Wheel Diameter: 5-1/8"
Blower Conduit Box: YesFull Load Amps: 0.58
Hz: 50/60Max. Inlet Temp.: 450 Degrees F
Dimension B: 9-7/16"Mounting Position: All Position
CFM @ 0.500-In. SP: 110Overall Height: 9-7/16"
Outlet Height: 3-7/16"Motor Insulation: Class B
Dimension J: 4-7/16"CFM @ 0.000-In. SP: 227
Outlet Width: 3-3/4"Dimension F: 3-5/16"
Drive Type: DirectReplaces: 4C942
CFM @ 0.100-In. SP: 210CFM @ 0.200-In. SP: 195
CFM @ 0.400-In. SP: 162Dimension Z: 2-1/2"
Blower Thermal Protection: AutoDimension Y: 4-3/8"
Dimension A: 8-7/8"Housing Finish: Flat
Includes: Discharge Mounting FlangeAgency Compliance: UL Recognized US and Canada (E47479), CE
Blower Motor Type: Permanent Split CapacitorBearing Type: Ball
CFM @ 0.300-In. SP: 180With Flange: Yes
Blower Item: OEM Specialty BlowerBlower Voltage: 115VAC
Dimension C: 8-5/8"Housing Material: Rolled Steel
RPM: 1700Dimension E: 10-7/8"
Blower Outlet Shape: RectangularDimension K: 5"
Max. Ambient Temp.: 104 Degrees FPhase: 1
Overall Width: 8-5/8"Wheel Type: Forward Curve
Overall Depth: 8-5/8"Item: OEM Blower
Country of Origin (subject to change): China


OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 5-1/8 In., Blower Wheel Width 3-11/32 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 227, 50/60 Hz, 1 Phase, Full Load Amps 0.58, RPM 1700, Max. Inlet Temp. 450 Degrees F, Inlet Dia. 5-5/16 In., Overall Height 9-7/16 In., Overall Width 8-5/8 In., Overall Depth 8-5/8 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.