KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 227 cfm, 230V, 0.37A, 1700 rpm

DAYTON| Zoro #: G0446521| Mfr #: 3FRG3

$119.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.200-In. SP: 195
With Flange: Yes
Agency Compliance: UL Recognized US and Canada (E47479), CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446521 Mfr #: 3FRG3
CFM @ 0.200-In. SP: 195With Flange: Yes
Agency Compliance: UL Recognized US and Canada (E47479), CEOutlet Width: 3-3/4"
Housing Color: BlackWheel Type: Forward Curve
Overall Height: 9-7/16"Dimension C: 8-5/8"
Blower Voltage: 230VACOverall Width: 8-5/8"
Max. Inlet Temp.: 450 Degrees FMotor Enclosure: Open
CFM @ 0.100-In. SP: 210Dimension B: 9-7/16"
Includes: Discharge Mounting FlangeBlower Thermal Protection: Auto
Mounting Position: All PositionDimension Y: 4-3/8"
Max. Ambient Temp.: 104 Degrees FFull Load Amps: 0.37
Lead Length: 13"Blower Conduit Box: Yes
CFM @ 0.400-In. SP: 162Dimension A: 8-7/8"
Drive Type: DirectCFM @ 0.300-In. SP: 180
Item: OEM BlowerOverall Depth: 8-7/8"
Dimension X: 2-3/16"Dimension K: 5"
Motor Insulation: Class BBlower Motor Type: Permanent Split Capacitor
Bearing Type: BallDimension F: 3-5/16"
CFM @ 0.000-In. SP: 227RPM: 1700
Inlet Dia.: 5-5/16"Outlet Height: 3-7/16"
Phase: 1Housing Finish: Flat
Dimension Z: 2-1/2"Dimension J: 4-7/16"
Blower Wheel Width: 1-7/8"Blower Wheel Diameter: 5-1/8"
Blower Item: OEM Specialty BlowerHousing Material: Rolled Steel
Blower Outlet Shape: RectangularDimension E: 10-7/8"
CFM @ 0.500-In. SP: 110Hz: 50/60
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 5-1/8 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 227, 50/60 Hz, 1 Phase, Full Load Amps 0.37, RPM 1700, Max. Inlet Temp. 450 Degrees F, Overall Height 9-7/16 In., Overall Width 8-5/8 In., Overall Depth 8-7/8 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews