SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower, 229 cfm, 115V, 1.05A, 1400 rpm

DAYTON| Zoro #: G0971634| Mfr #: 1TDR2

$121.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 220Bearing Type: BallOutlet Width: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971634 Mfr #: 1TDR2
CFM @ 0.100-In. SP: 220Bearing Type: Ball
Outlet Width: 2-1/2"Max. Ambient Temp.: 104 Degrees F
Overall Width: 4-1/8"Blower Voltage: 115VAC
CFM @ 0.200-In. SP: 213Overall Depth: 10-5/16"
Motor Insulation: Class BBlower Thermal Protection: Auto
CFM @ 0.000-In. SP: 229Inlet Dia.: 5-3/8"
CFM @ 0.500-In. SP: 184Blower Item: OEM Specialty Blower
Overall Height: 11-1/16"Phase: 1
Housing Color: GrayItem: OEM Blower
Dimension J: 2-1/4"Wheel Type: Forward Curve
Full Load Amps: 1.05Dimension E: 11-1/16"
Hz: 50/60Housing Material: Rolled Steel
Lead Length: 13"Blower Wheel Width: 1-7/8"
Blower Wheel Diameter: 7"Max. Inlet Temp.: 104 Degrees F
Dimension A: 10-5/16"Motor Enclosure: Open
Agency Compliance: UL Recognized US and Canada (E47479), CECFM @ 0.400-In. SP: 198
Blower Motor Type: Permanent Split CapacitorDimension C: 4"
Blower Conduit Box: NoOutlet Height: 4-3/16"
Drive Type: DirectBlower Outlet Shape: Rectangular
RPM: 1400With Flange: No
Dimension B: 10"Mounting Position: All Position
Dimension D: 2-5/8"Dimension F: 3-3/8"
CFM @ 0.300-In. SP: 205Housing Finish: Enamel
Replaces: 4C754Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 7 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 229, 50/60 Hz, 1 Phase, Full Load Amps 1.05, RPM 1400, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 5-3/8 In., Overall Height 11-1/16 In., Overall Width 4-1/8 In., Overall Depth 10-5/16 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews