Blower, 24-1/2 In, 1 1/2 HP, 115/208-230 V

DAYTON| Zoro #: G1829317| Mfr #: 7C101

$3,203.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1829317 Mfr #: 7C101
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverMax. Blower RPM: 1281
Dimension A (In.): 25-7/8Wheel Dia. (In.): 24-1/2
Full Load Amps: 12.6/6.9-6.3Discharge Width (In.): 19
CFM @ 2.500-In. SP: -Shaft Dia. (In.): 1-1/2
Dimension N (In.): 31-1/8CFM @ 2.000-In. SP: -
Discharge Height (In.): 49-1/4Phase: 1
Dimension M (In.): 31.5CFM @ 1.500-In. SP: 3820
Wheel Material: Spark Resistant AluminumMotor RPM: 1725
Dimension J (In.): 45-7/8CFM @ 1.000-In. SP: 5738
Sones @ 0.750-In. SP @ 5 Ft.: 14.2Motor HP: 1-1/2
Dimension H (In.): 26-1/4CFM @ 0.750-In. SP: 6238
Wheel Type: Backward InclineMax. BHP: 1.50
Dimension G (In.): 26CFM @ 0.500-In. SP: 6674
Voltage: 115/208-230Inlet Dia. (In.): 25-7/8
Dimension F (In.): 36CFM @ 0.250-In. SP: 7059
Motor Type: Capacitor-Start/RunDimension E (In.): 45-3/4
Motor Enclosure: Open DripproofHousing Width (In.): 46-1/2
Dimension C (In.): 25Dimension K (In.): 17-3/4
Housing Height (In.): 49-1/4CFM @ 3.000-In. SP: -
Dimension B (In.): 19Blower RPM: 859
Housing Depth (In.): 45-7/8Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 24-1/2 In, CFM @ 0250-In SP 7059, @ 0500-In SP 6674, Sones @ 0750-In SP @ 5 Ft 142, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 18/93-9, Motor HP 1 1/2, Bearing Type Ball, Housing Height 49 1/4 In, Housing Width 465 In, Housing Depth 45 7/8 In, Inlet Dia 25 7/8 In, Discharge Height 49 1/4 In, Discharge Width 19 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.