Blower, 24 1/2 In, 1 1/2 HP, 230/460 V, 3 Ph

DAYTON| Zoro #: G0981093| Mfr #: 7C717

$3,557.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0981093 Mfr #: 7C717
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1-1/2Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
CFM @ 1.250-In. SP: -Shaft Dia. (In.): 1-7/16
CFM @ 0.500-In. SP: 6623Voltage: 230/460
Phase: 3CFM @ 0.375-In. SP: 6945
Motor Type: Three PhaseMotor RPM: 1725
CFM @ 0.250-In. SP: 7820Motor Frame: 56H
Inlet Dia. (In.): 26-3/8CFM @ 0.125-In. SP: 8700
Motor Enclosure: Open DripproofHeight (In.): 48
Hz: 60Full Load Amps: 5.0/2.5
Depth (In.): 43Blower RPM: 349
dBA @ 5 Feet: 56Motor HP Range: -
Width (In.): 46CFM @ 1.500-In. SP: -
Discharge Width (In.): 19-1/4Wheel Width (In.): 12-7/16
CFM @ 1.000-In. SP: -Discharge Height (In.): 26-1/4
Wheel Dia. (In.): 24-1/2CFM @ 0.750-In. SP: 3795
Country of Origin (subject to change): United States

Product Description

Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 7/16 Inch, Airflow @ 0.250/0.500/0.750 Inch Static Pressure 7820/6623/3795 CFM, Blower Speed 349 RPM, Includes 1 1/2 HP 230/460 Volt 3 Phase Motor, Drives And Weatherproof Drive Cover, Height 48 Inches, Width 46 Inches, Depth 43 Inches, Inlet Diameter 26 3/8 Inches, Outlet Height 26 1/4 Inches, Outlet Width 19 1/4 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Viewed From Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.