Blower, 24-1/2 In, 1 HP, 208-230/460 Volts

DAYTON| Zoro #: G1401924| Mfr #: 7C099

$3,181.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1401924 Mfr #: 7C099
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverMotor Enclosure: Open Dripproof
Housing Width (In.): 46-1/2CFM @ 1.500-In. SP: -
Dimension C (In.): 25Hz: 60
Housing Height (In.): 49-1/4CFM @ 1.000-In. SP: 4330
Dimension B (In.): 19Dimension K (In.): 17-3/4
Housing Depth (In.): 45-7/8CFM @ 0.750-In. SP: 5051
Dimension A (In.): 25-7/8Blower RPM: 751
Full Load Amps: 3.2-3.2/1.6Discharge Width (In.): 19
CFM @ 0.500-In. SP: 5610Wheel Dia. (In.): 24-1/2
Dimension N (In.): 31-1/8Discharge Height (In.): 49-1/4
CFM @ 0.250-In. SP: 6075Shaft Dia. (In.): 1-1/2
Dimension M (In.): 31.5Motor Insulation: Class F
Motor RPM: 1760Dimension J (In.): 45-7/8
Wheel Material: Spark Resistant AluminumMotor HP: 1
CFM @ 3.000-In. SP: -Dimension H (In.): 26-1/4
Sones @ 0.750-In. SP @ 5 Ft.: 11.6Max. BHP: 1.00
Max. Blower RPM: 1281Dimension G (In.): 26
Wheel Type: Backward InclineInlet Dia. (In.): 25-7/8
CFM @ 2.500-In. SP: -Dimension F (In.): 36
Voltage: 208-230/460CFM @ 2.000-In. SP: -
Dimension E (In.): 45-3/4Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 24-1/2 In, CFM @ 0250-In SP 6075, @ 0500-In SP 5610, Sones @ 0750-In SP @ 5 Ft 116, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 32-29/14, Motor HP 1, Bearing Type Ball, Housing Height 49 1/4 In, Housing Width 465 In, Housing Depth 45 7/8 In, Inlet Dia 25 7/8 In, Discharge Height 49 1/4 In, Discharge Width 19 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.