Blower, 24-1/2 In, 2 HP, 115/208-230 Volts

DAYTON| Zoro #: G2059513| Mfr #: 7C104

$3,178.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2059513 Mfr #: 7C104
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverDimension F (In.): 36
Motor Type: Capacitor-Start/RunCFM @ 0.250-In. SP: 7824
Dimension E (In.): 45-3/4Motor Enclosure: Open Dripproof
Housing Width (In.): 46-1/2Dimension C (In.): 25
Dimension K (In.): 17-3/4Housing Height (In.): 49-1/4
CFM @ 3.000-In. SP: -Dimension B (In.): 19
Blower RPM: 944Housing Depth (In.): 45-7/8
Max. Blower RPM: 1281Dimension A (In.): 25-7/8
Wheel Dia. (In.): 24-1/2Full Load Amps: 17.6/9.5-8.8
Discharge Width (In.): 19CFM @ 2.500-In. SP: -
Shaft Dia. (In.): 1-1/2Dimension N (In.): 31-1/8
Discharge Height (In.): 49-1/4CFM @ 2.000-In. SP: -
Phase: 1Dimension M (In.): 31.5
Wheel Material: Spark Resistant AluminumCFM @ 1.500-In. SP: 5672
Motor RPM: 1725Dimension J (In.): 45-7/8
Sones @ 0.750-In. SP @ 5 Ft.: 16.7CFM @ 1.000-In. SP: 6692
Motor HP: 2Dimension H (In.): 26-1/4
Wheel Type: Backward InclineCFM @ 0.750-In. SP: 7120
Max. BHP: 2.00Dimension G (In.): 26
Voltage: 115/208-230CFM @ 0.500-In. SP: 7485
Inlet Dia. (In.): 25-7/8Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 24-1/2 In, CFM @ 0250-In SP 7824, @ 0500-In SP 7485, Sones @ 0750-In SP @ 5 Ft 167, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 210/113-105, Motor HP 2, Bearing Type Ball, Housing Height 49 1/4 In, Housing Width 465 In, Housing Depth 45 7/8 In, Inlet Dia 25 7/8 In, Discharge Height 49 1/4 In, Discharge Width 19 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.