Blower, 24 In, w/ 1 1/2 HP Drive Pkg

DAYTON| Zoro #: G2269145| Mfr #: 7A0L9

$2,836.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2269145 Mfr #: 7A0L9
Bearing Type: Regreasable Pillow BlockHousing Material: Galvanized Steel
Shaft Dia. (In.): 1Mounting Position: Vertical/Horizontal
Includes: Access PanelsOutlet Dia. (In.): 16-1/2
Height (In.): 39Dimension F (In.): 18
Max. Inlet Temp. (Deg. F): 160Width (In.): 39
Wheel Material: AluminumMax. Depth (In.): 34
Agency Compliance: UL-705, AMCA Sound & AirItem: Inline Duct Blower
Wheel Dia. (In.): 24Dimension B (In.): 34
Dimension A (In.): 39CFM @ 1.250-In. SP: -
CFM @ 0.500-In. SP: 7086Sones @ 0.125-In. SP @ 5 Ft.: 19.5
Dimension G (In.): 13-3/4Wheel Type: Backward Incline Centrifugal
CFM @ 0.375-In. SP: 7384Sones @ 0.000-In. SP @ 5 Ft.: 19.6
Dimension E (In.): 25-3/5Voltage: 208-230/460
CFM @ 0.250-In. SP: 7680Phase: 3
Dimension D (In.): 1-1/2Stock No.: 5AV82
CFM @ 0.125-In. SP: 7935Outlet Width (In.): 34-7/8
Dimension C (In.): 34-7/8Speed Control: No
CFM @ 0.000-In. SP: 8188Outlet Height (In.): 34-7/8
CFM @ 2.500-In. SP: -Motor Type: Three Phase
Motor RPM: 1735CFM @ 2.000-In. SP: -
Motor Enclosure: Open DripproofMotor HP: 1-1/2
Assembled/Unassembled: UnassembledCFM @ 1.500-In. SP: -
Hz: 60Max. Motor Height (In.): 13-3/4
Inlet Height (In.): 34-7/8CFM @ 1.000-In. SP: 5604
Blower RPM: 826Max. BHP: 1.59
Inlet Width (In.): 34-7/8CFM @ 0.750-In. SP: 6425
Type: Centrifugal, With Drive PackageInlet Dia. (In.): 16-1/2
CFM @ 1.75-In. SP: -CFM @ 0.625-In. SP: 6761
Sones @ 0.250-In. SP @ 5 Ft.: 19.5Full Load Amps: 4.4-4.0/2.0
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 24 In, CFM @ 0000-In SP 8188, @ 0125-In SP 7935, @ 0250-In SP 7680, Sones @ 0125-In SP @ 5 Ft 19.5, Max Inlet Temp 160 Deg F, Voltage 208-230/460, 60 Hz, 3 Phase, Motor HP 1 1/2, Height 39 In, Width 39 In, Max Depth 34 In, Inlet Dia 16 1/2 In, Outlet Dia 16 1/2 In, Outlet Height 34 7/8 In, Outlet Width 34 7/8 In, Inlet Width 34 7/8 In, Inlet Height 34 7/8 In, Housing Material Galvanized Steel, Includes Access Panels

Product Reviews

Save 15%. Sign up for Z-mail.