Blower, 257 cfm, 208/230V, 0.45A, 1630 rpm

DAYTON| Zoro #: G1107906| Mfr #: 3HMJ5

$97.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Dimension D: 4-1/4"
Blower Conduit Box: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107906 Mfr #: 3HMJ5
Phase: 3Dimension D: 4-1/4"
Blower Conduit Box: YesDimension L: 4-7/8"
Mounting Position: All PositionDimension A: 8-7/8"
Inlet Dia.: 4-5/8"Housing Finish: Enamel
Dimension J: 5-1/2"Item: OEM Blower
Blower Outlet Shape: RectangularMax. Inlet Temp.: 104 Degrees F
Lead Length: 13"CFM @ 0.400-In. SP: 183
Housing Color: GrayBlower Wheel Width: 1-7/8"
Dimension E: 9-7/8"Includes: Discharge Mounting Flange
Housing Material: Rolled SteelCFM @ 0.300-In. SP: 210
Overall Depth: 8-7/8"Hz: 50/60
CFM @ 0.000-In. SP: 257Dimension K: 5"
Overall Height: 9-7/8"Full Load Amps: 0.45
Overall Width: 7-11/16"Blower Motor Type: 3-Phase
Outlet Height: 3-5/8"CFM @ 0.100-In. SP: 245
Blower Thermal Protection: AutoCFM @ 0.200-In. SP: 230
Motor Enclosure: OpenDrive Type: Direct
Outlet Width: 4-1/8"Blower Voltage: 208/230VAC
Wheel Type: Forward CurveAgency Compliance: UL Recognized US and Canada (E47479), CE
With Flange: YesMax. Ambient Temp.: 104 Degrees F
RPM: 1630Bearing Type: Ball
Dimension B: 10-7/16"Dimension M: 4-3/8"
Dimension C: 7-11/16"Motor Insulation: Class B
CFM @ 0.500-In. SP: 135Blower Item: OEM Specialty Blower
Dimension F: 3-5/16"Blower Wheel Diameter: 5-1/8"
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 5-1/8 In., Blower Wheel Width 1-7/8 In., Blower Voltage 208/230VAC, Blower Motor Type 3-Phase, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 257, 50/60 Hz, 3 Phase, Full Load Amps 0.45, RPM 1630, Max. Inlet Temp. 104 Degrees F, Overall Height 9-7/8 In., Overall Width 7-11/16 In., Overall Depth 8-7/8 In., Includes Discharge Mounting Flange

Reviews