Blower, 26 1/8 In

DAYTON| Zoro #: G0837295| Mfr #: 7C275

$6,198.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0837295 Mfr #: 7C275
Dimension V (In.): 11/16Dimension S (In.): 33-7/8
Housing Finish: Gray Baked Polyester EpoxyDimension K (In.): 20-5/16
Bearing Type: BallHousing Material: Steel
Stock No.: 3C540Dimension X (In.): 25
Dimension G (In.): 16-1/16Dimension H (In.): 18-1/8
Dimension E (In.): 22-1/2Dimension F (In.): 23-1/4
Dimension M (In.): 36-3/16Dimension N (In.): 9-3/16
Dimension J (In.): 9-3/8Dimension L (In.): 19-1/16
Max. Inlet Temp. (Deg. F): 250Dimension R (In.): 22-1/2
Discharge Height (In.): 15Discharge Width (In.): 12-1/8
Rotation: CWDimension P (In.): 15-1/4
Wheel Material: SteelMax. Ambient Temp. (F): 104
Dimension Q (In.): 16-1/4Dimension T (In.): 31-1/4
Wheel Width (In.): 9-9/16Item: Blower
Wheel Dia. (In.): 26-1/8Inlet Dia. (In.): 15-1/4
Dimension C (In.): 15Dimension B (In.): 7/8
Dimension A (In.): 25-1/2Housing Width (In.): 12-1/8
Housing Length (In.): 39-3/8Housing Height (In.): 40-5/8
Dimension D (In.): 12-1/8Type: With Drive Package
Phase: 3Hz: 60
Shaft Dia. (In.): 1 15/16Dimension V (In.): 11/16
Stock No.: 3C540Dimension K (In.): 20-5/16
Dimension S (In.): 33-7/8Dimension N (In.): 9-3/16
Dimension M (In.): 36-3/16Dimension L (In.): 19-1/16
Dimension J (In.): 9-3/8Dimension H (In.): 18-1/8
Dimension G (In.): 16-1/16Dimension F (In.): 23-1/4
Dimension E (In.): 22-1/2Dimension D (In.): 12-1/8
Dimension B (In.): 7/8Dimension A (In.): 25-1/2
Dimension X (In.): 25Dimension Q (In.): 16-1/4
Wheel Dia. (In.): 26-1/8CFM @ 1.000-In. SP: -
CFM @ 2.000-In. SP: -CFM @ 3.000-In. SP: -
CFM @ 4.000-In. SP: #CFM @ 5.000-In. SP: #
CFM @ 6.000-In. SP: 8110CFM @ 7.000-In. SP: 7660
CFM @ 8.000-In. SP: 7130CFM @ 9.000-In. SP: 6605
CFM @ 10.00-In. SP: 6065CFM @ 11.00-In. SP: 5415
CFM @ 12.00-In. SP: 4580dBA @ 5 Feet: 93
Voltage: 230/460Full Load Amps: 61.0/30.5
Motor HP: 25Motor Type: Three Phase
Motor RPM: 1775Motor Enclosure: Open Dripproof
Motor Insulation: Class FMotor Frame: 284T
Max. Blower RPM: -Housing Width (In.): 12-1/8
Housing Length (In.): 39-3/8CFM @ 13.00-In. SP: -
Blower RPM: 1860Motor HP Range: -
Country of Origin (subject to change): Multiple

Product Description

Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 26 1/8 Inches, Airflow @ 6/9/12 Inches Static Pressure 8110/6605/4580 CFM, Blower Speed 1860 RPM, Sound Level @ 5 Feet 93 dBA, Includes 25 HP 230/460 Volt 3 Phase Open Dripproof Motor, Drives And Weatherproof Drive Cover, Maximum Inlet Temperature 250 Degrees F, Shaft Diameter 1 15/16 Inch, Height 43 1/8 Inches, Width 45 3/8 Inches, Depth 39 3/8 Inches, Inlet Diameter 15 1/4 Inches, Outlet Height 15 Inches, Outlet Width 12 1/8 Inches

Product Reviews

Save 15%. Sign up for Z-mail.