Blower, 262 cfm, 230V, 0.28A, 2880 rpm

DAYTON| Zoro #: G0841321| Mfr #: 3FRF8

$124.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 212Bearing Type: BallOutlet Width: 4-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841321 Mfr #: 3FRF8
CFM @ 0.100-In. SP: 212Bearing Type: Ball
Outlet Width: 4-11/16"Max. Ambient Temp.: 104 Degrees F
Overall Width: 14-3/4"Blower Voltage: 230VAC
CFM @ 0.200-In. SP: 198Overall Depth: 3-5/8"
Motor Insulation: Class BBlower Thermal Protection: Auto
CFM @ 0.000-In. SP: 262Inlet Dia.: 2-9/16"
Dimension H: 14-3/4"Blower Item: Low Profile Blower
Overall Height: 4-13/16"Dimension G: 3-3/8"
Phase: 1Housing Color: Black
Item: OEM BlowerDimension J: 5/16"
Wheel Type: Forward CurveFull Load Amps: 0.28
Dimension E: 8-15/16"Hz: 50/60
Housing Material: Rolled SteelLead Length: 17"
Blower Wheel Width: 1-7/8"Blower Wheel Diameter: 2-15/16"
Max. Inlet Temp.: 104 Degrees FDimension A: 3-5/8"
Motor Enclosure: OpenAgency Compliance: UL Recognized US and Canada (E47479), CE
Blower Motor Type: Permanent Split CapacitorDimension C: 4-7/16"
Blower Conduit Box: NoOutlet Height: 1-5/8"
Drive Type: DirectBlower Outlet Shape: Rectangular
RPM: 2880With Flange: No
Dimension B: 4-13/16"Mounting Position: All Position
Dimension D: 1-3/4"Dimension F: 4-3/4"
Housing Finish: FlatCountry of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 2-15/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 262, 50/60 Hz, 1 Phase, Full Load Amps 0.28, RPM 2880, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 2-9/16 In., Overall Height 4-13/16 In., Overall Width 14-3/4 In., Overall Depth 3-5/8 In., Includes -

Reviews