Blower, 265 cfm, 115V, 1.95/1.86A, 1610 rpm

DAYTON| Zoro #: G2231564| Mfr #: 6FHX9

$88.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231564 Mfr #: 6FHX9
Motor Enclosure: Open DripproofWith Flange: Yes
Blower Motor Type: Shaded PoleBearing Type: Sleeve
Housing Material: SteelMotor Insulation: Class B
Blower Item: OEM Specialty BlowerAgency Compliance: UL Component Recognized, CSA Certified
Max. Inlet Temp.: 104 Degrees FDrive Type: Direct
Item: OEM BlowerNot For Use With: Not Intended For Use As Inline Blowers For Wood Burners
Wheel Type: Forward CurveMax. Ambient Temp.: 104 Degrees F
Phase: 1Housing Color: Gray
Hz: 50/60Mounting Position: All Position
Blower Thermal Protection: AutoOverall Depth: 6-1/2"
Blower Voltage: 115VACDimension E: 10-7/8"
Full Load Amps: 1.95/1.86Blower Outlet Shape: Rectangular
Dimension D: 4-3/16"CFM @ 0.500-In. SP: 135
Blower Conduit Box: YesDimension C: 7-9/16"
CFM @ 0.400-In. SP: 184Outlet Width: 4-1/8"
Dimension A: 8-7/8"CFM @ 0.300-In. SP: 212
Outlet Height: 3-11/16"Replaces: 4C447
CFM @ 0.200-In. SP: 232Lead Length: 6"
RPM: 1610CFM @ 0.150-In. SP: 241
Inlet Dia.: 4-5/8"Overall Width: 8-3/4"
CFM @ 0.100-In. SP: 250Dimension K: 5"
Dimension M: 4-3/8"Overall Height: 7-1/2"
CFM @ 0.000-In. SP: 265Dimension L: 4-7/8"
Housing Finish: Baked EnamelBlower Wheel Width: 2-7/8"
Dimension J: 5-1/2"Dimension B: 9-7/8"
Blower Wheel Diameter: 5-1/4"Dimension F: 3-5/16"
Country of Origin (subject to change): Multiple

Product Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 5-1/4 In., Blower Wheel Width 2-7/8 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 265, 50/60 Hz, 1 Phase, Full Load Amps 1.95/1.86, RPM 1610, Max. Inlet Temp. 104 Degrees F, Overall Height 7-1/2 In., Overall Width 8-3/4 In., Overall Depth 6-1/2 In., Not Intended For Use As Inline Blowers For Wood Burners
Save 15%. Sign up for Z-mail.