Blower, 27 In

DAYTON| Zoro #: G1519603| Mfr #: 7H184

$4,174.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1519603 Mfr #: 7H184
Housing Finish: Gray Baked Polyester EpoxyDimension K (In.): 25-1/4
Dimension S (In.): 47Bearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 1-7/16
Includes: Epoxy Coated Steel Weather Proof Drive CoverHeight (In.): 52-5/8
Dimension H (In.): 22-1/8Dimension E (In.): 16-1/2
Dimension F (In.): 26-1/4Dimension M (In.): 34-5/8
Dimension N (In.): 12-5/8Dimension J (In.): 18-1/2
Dimension L (In.): 21-1/2Max. Inlet Temp. (Deg. F): 250
Width (In.): 46-3/4Dimension R (In.): 26-1/2
Rotation: CWDimension P (In.): 29
Dimension X (In.): 30-1/2Wheel Material: Steel
Dimension T (In.): 26Max. Ambient Temp. (F): 104
Dimension Q (In.): 23-3/4Outlet Width (In.): 21-1/4
Outlet Height (In.): 29Wheel Width (In.): 9-3/4
Item: BlowerWheel Dia. (In.): 27
Inlet Dia. (In.): 29Dimension C (In.): 29
Dimension B (In.): 16-1/2Dimension A (In.): 33
Depth (In.): 49-1/4Dimension D (In.): 21-1/4
Type: Backward Incline Belt Drive With Drive PackageCFM @ 2.000-In. SP: 6696
Motor HP Range: -Hz: 60
CFM @ 1.500-In. SP: 7579CFM @ 1.250-In. SP: -
Blower RPM: 980CFM @ 1.000-In. SP: 8327
Assembled/Unassembled: UnassembledCFM @ 0.750-In. SP: 8676
Phase: 3CFM @ 0.500-In. SP: 9017
CFM @ 3.000-In. SP: -Motor RPM: 1765
CFM @ 0.250-In. SP: 9355CFM @ 4.000-In. SP: -
Motor HP: 3CFM @ 3.500-In. SP: -
Max. BHP: 3.00Voltage: 230/460
Full Load Amps: 8.4/4.2Motor Type: Three Phase
dBA @ 5 Feet: 70Motor Frame: 182T
CFM @ 2.500-In. SP: 5421Sones @ 2.000-In. SP @ 5 Ft.: -
Motor Enclosure: Open DripproofCountry of Origin (subject to change): United States

Product Description

Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 27 Inches, Shaft Diameter 1 7/16 Inch, Airflow @ 0.250/1.000/2.500 Inches Static Pressure 9355/8327/5421 CFM, Blower Speed 980 RPM, Includes 3 HP 230/460 Volt 3 Phase Motor, Drives And Weatherproof Drive Cover, Height 52 5/8 Inches, Width 46 3/4 Inches, Depth 47 1/4 Inches, Inlet Diameter 29 Inches, Outlet Height 29 Inches, Outlet Width 21 1/4 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Viewed From Drive Side

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.