20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blower, 27 In

DAYTON| Zoro #: G1906983| Mfr #: 7H187

$4,632.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1906983 Mfr #: 7H187
Housing Finish: Gray Baked Polyester EpoxyDimension K (In.): 25-1/4
Dimension S (In.): 47Bearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 1-7/16
Includes: Epoxy Coated Steel Weather Proof Drive CoverHeight (In.): 52-5/8
Dimension H (In.): 22-1/8Dimension E (In.): 16-1/2
Dimension F (In.): 26-1/4Dimension M (In.): 34-5/8
Dimension N (In.): 12-5/8Dimension J (In.): 18-1/2
Dimension L (In.): 21-1/2Max. Inlet Temp. (Deg. F): 250
Width (In.): 46-3/4Dimension R (In.): 26-1/2
Rotation: CWDimension P (In.): 29
Dimension X (In.): 30-1/2Wheel Material: Steel
Dimension T (In.): 26Max. Ambient Temp. (F): 104
Dimension Q (In.): 23-3/4Outlet Width (In.): 21-1/4
Outlet Height (In.): 29Wheel Width (In.): 9-3/4
Item: BlowerWheel Dia. (In.): 27
Inlet Dia. (In.): 29Dimension C (In.): 29
Dimension B (In.): 16-1/2Dimension A (In.): 33
Depth (In.): 49-1/4Dimension D (In.): 21-1/4
Type: Backward Incline Belt Drive With Drive PackagePhase: 3
CFM @ 0.500-In. SP: 14, 089CFM @ 3.000-In. SP: 11, 757
Motor RPM: 1760CFM @ 0.250-In. SP: 14, 315
CFM @ 4.000-In. SP: 10, 670Motor HP: 10
CFM @ 3.500-In. SP: 11, 234Max. BHP: 10.00
Voltage: 230/460Full Load Amps: 24.6/12.3
Motor Type: Three PhasedBA @ 5 Feet: 79
Motor Frame: 215TCFM @ 2.500-In. SP: 12, 251
Motor Enclosure: Open DripproofCFM @ 2.000-In. SP: 12, 725
Hz: 60CFM @ 1.500-In. SP: 13, 186
Blower RPM: 1470CFM @ 1.000-In. SP: 13, 639
Assembled/Unassembled: UnassembledCFM @ 0.750-In. SP: 13, 864
Country of Origin (subject to change): United States

Product Description

Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 27 Inches, Shaft Diameter 1 7/16 Inch, Airflow @ 0.250/2.000/4.000 Inches Static Pressure 14315/12725/10670 CFM, Blower Speed 1470 RPM, Includes 10 HP 230/460 Volt 3 Phase Motor, Drives And Weatherproof Drive Cover, Height 52 5/8 Inches, Width 46 3/4 Inches, Depth 47 1/4 Inches,Inlet Diameter 29 Inches,Outlet Height 29 Inches,Outlet Width 21 1/4 Inches,Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Viewed From Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.