LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Blower, 275 cfm, 12VDCV, 4.30A, 1700 rpm

DAYTON| Zoro #: G2291256| Mfr #: 3HMH7

$101.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.200-In. SP: 230
With Flange: Yes
Agency Compliance: UL Recognized US and Canada (E47479)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291256 Mfr #: 3HMH7
CFM @ 0.200-In. SP: 230With Flange: Yes
Agency Compliance: UL Recognized US and Canada (E47479)Outlet Width: 4-1/8"
Wheel Type: Forward CurveOverall Height: 9-7/8"
Dimension C: 8-1/2"Housing Color: Gray
Blower Voltage: 12VDCOverall Width: 8-1/2"
Max. Inlet Temp.: 104 Degrees FMotor Enclosure: Open
CFM @ 0.100-In. SP: 245Dimension B: 10-7/16"
Includes: Discharge Mounting FlangeBlower Thermal Protection: No Thermal Protection
Mounting Position: All PositionMax. Ambient Temp.: 104 Degrees F
Full Load Amps: 4.50Lead Length: 13"
Blower Conduit Box: YesCFM @ 0.400-In. SP: 183
Dimension A: 8-7/8"Drive Type: Direct
CFM @ 0.300-In. SP: 210Item: OEM Blower
Overall Depth: 8-7/8"Dimension K: 5"
Motor Insulation: Class BDimension D: 4-1/4"
Dimension L: 4-7/8"Blower Motor Type: DC
Bearing Type: BallDimension F: 3-1/8"
CFM @ 0.000-In. SP: 275Dimension M: 4-3/8"
RPM: 1650Inlet Dia.: 4-5/8"
Outlet Height: 3-5/8"Phase: 1
Housing Finish: EnamelDimension J: 5-1/2"
Blower Wheel Width: 3"Blower Wheel Diameter: 5-1/8"
Blower Item: OEM Specialty BlowerHousing Material: Rolled Steel
Blower Outlet Shape: RectangularDimension E: 9-7/8"
CFM @ 0.500-In. SP: 135Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 5-1/8 In., Blower Wheel Width 1-7/8 In., Blower Voltage 12VDC, Blower Motor Type DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box Yes, CFM @ 0.000-In. SP 275, - Hz, 1 Phase, Full Load Amps 4.30, RPM 1700, Max. Inlet Temp. 104 Degrees F, Overall Height 9-7/8 In., Overall Width 8-1/2 In., Overall Depth 8-7/8 In., Includes Discharge Mounting Flange

Reviews